Item Comparison: B21, WWCRJ

Item

B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
WWCRJ - Red Winged Wire Conn 300PC Jar - Nsi

WWCRJ
Red Winged Wire Conn 300PC Jar

$85.29 Jar

$85.29 (1 Jars)

QTY:
Jars
Add
Nacogdoches 2,400 0
All Stores 139,400 495
Vendor Buchanan Nsi
Catalog Number B21 WWCRJ
Manufacturer Number B2-1 WWC-R-J
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00781789451879 00662381141156
Weight per package 0.77 (lbs/each) 2.56 (lbs/each)
Description B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
WWCRJ Red Winged Wire Conn 300PC Jar
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 2.56 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.31 (Cap) $85.29 (Jar)
Carton/Reel $30.59 (100 Caps) $85.29 (1 Jars)
Standard Packaging/Reel $305.90 (1000 Caps) $85.29 (1 Jars)
Material Flame-retardant Polypropelene Thermoplastic
Number of Conductors 2 to 6 1
Terminal Type - Winged
Voltage Rating 600 600 V
Color Red Red
Conductor Material - Copper
Finish - Thermoplastic
Insulation Color Red Red
Insulation Material - Thermoplastic
Description B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX RED WINGED WIRE CONN 300PC JAR
extra long description IDEAL B2-1 B-CAP B2 RED, 100 BOX NSI WWC-R-J WW Linerless Rubber 69k
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Winged Red Easy Twist, 18-8 AWG - Large Jar Of 300.
Long Description Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 2.56 lb
Product Type Wire Connector Winged Wire Connector
Short Description Wire Connector, Red, 22 - 8 AWG, 500 per bag Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Insulated/Non-Insulated - Insulated
Maximum Conductor Size (5) #12 AWG (5) #12 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V
Minimum Conductor Size (2) #18 AWG (3) #16 AWG
Overall Height - 1.252 in
Overall Width - 0.906 in
package quantity 100 BX 300 JR
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty - 1 YEAR
Wire Type - CU Wire Only
Made in USA yes yes
Brand Ideal Nsi Industries
Manufacturers Part Number B2-1 WWCRJ
sub brand B-Cap(R) Easy-Twist(TM)
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
minimum qty 100 -
Weight 0.01 lb 2.56 lb
Application Insulating or Joining 1 or more conductors -
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA C22.2 #188, UL 486C Listed, RoHS -
Temperature Rating - 105 C
 
QTY:
Caps
Add
QTY:
Jars
Add

Begin Live Chat