Item Comparison: 30652, B21

Item

30652 - Wing-Nut Wire Conn, Model 452 Red, 500/Bag - Ideal

30652
Wing-Nut Wire Conn, Model 452 Red, 500/Bag

$0.25214 Each

$1,260.70 (5000 Each)

QTY:
Each
Add
B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
Nacogdoches 0 2,400
All Stores 306,500 140,300
Vendor Ideal Buchanan
Catalog Number 30652 B21
Manufacturer Number 30-652 B2-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250306527 00781789451879
Weight per package 3.25 (lbs/each) 0.77 (lbs/each)
Description 30652 Wing-Nut Wire Conn, Model 452 Red, 500/Bag
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.25 (Each) $0.31 (Cap)
Carton/Reel $126.07 (500 Each) $30.59 (100 Caps)
Standard Packaging/Reel $1,260.70 (5000 Each) $305.90 (1000 Caps)
Material Flame-retardant polypropelene shell Flame-retardant Polypropelene
Number of Conductors 1 to 6 2 to 6
Voltage Rating 600 600
Color Red Red
Insulation Color Red Red
Description WING-NUT WIRE CONN, MODEL 452 RED, 500/BAG B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX
extra long description IDEAL 30-652 WINGNUT 452 RED, 500 B IDEAL B2-1 B-CAP B2 RED, 100 BOX
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Product Type Twist-On Wingnut Wire Connector
Short Description Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag Wire Connector, Red, 22 - 8 AWG, 500 per bag
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size - (5) #12 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size - (2) #18 AWG
package quantity 500 CT;5000 PK 100 BX
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number 30-652 B2-1
sub brand Wing-Nut(R) B-Cap(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On -
minimum qty 500 100
Weight 0.01 lb 0.01 lb
Application Insulating or Joining 2 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Caps
Add

Begin Live Chat