Item Comparison: B21, BT2500JR

Item

B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
BT2500JR - B-Twist Wire Connector, Model BT2 Red, 500/Jar - Ideal

BT2500JR
B-Twist Wire Connector, Model BT2 Red, 500/Jar

$0.1427 Each

$285.40 (2000 Each)

QTY:
Each
Add
Nacogdoches 2,300 0
All Stores 118,900 11,000
Vendor Buchanan Ideal
Catalog Number B21 BT2500JR
Manufacturer Number B2-1 BT2500JR
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451879 00783250698172
Weight per package 0.77 (lbs/each) 3.75 (lbs/each)
Description B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
BT2500JR B-Twist Wire Connector, Model BT2 Red, 500/Jar
Twist-On Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Insulated, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, Spring Terminal, 600 V Ac, 0.01 LB
Minimum Order QTY 100 Units 500 Units
Unit/Foot $0.31 (Cap) $0.14 (Each)
Carton/Reel $30.59 (100 Caps) $71.35 (500 Each)
Standard Packaging/Reel $305.90 (1000 Caps) $285.40 (2000 Each)
Material Flame-retardant Polypropelene Flame-retardant Polypropelene
Number of Conductors 2 to 6 -
Terminal Type - Spring
Voltage Rating 600 600
Color Red Red
Insulation Color Red Red
Description B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX B-TWIST WIRE CONNECTOR, MODEL BT2 RED, 500/JAR
extra long description IDEAL B2-1 B-CAP B2 RED, 100 BOX IDEAL BT2-500JR B-TWIST BT2 RED, 50
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Square-wire spring brings connection to torque quickly to get the job done efficientlyRounded dial-top with vertical ribs provides fast fingertip startsLong, swept wings offer high torque in a low profile designWide, expanding spring make for easy starts on even the largest combinationsWide range covers from 2 #18 to 2 #8Comes to torque quick and easy.The B-TWIST Wire Connector combines all of the features of red and yellow wing-style wire connectors in one unique design. The rounded dial-top with vertical
Long Description Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb Twist-On Wire Connector, (2) #18 AWG Conductor Size, (2) #8 AWG Conductor Size, Insulated, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, Spring Terminal, 600 V ac, 0.01 lb
Product Type Wire Connector Twist-On Wire Connector
Short Description Wire Connector, Red, 22 - 8 AWG, 500 per bag Wire Connector, Insulated, Red, 18 - 8 AWG, 500 per Jar
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Rounded "dial-top" Provides Fast Finger-Tip Starts
Insulated/Non-Insulated - Insulated
Maximum Conductor Size (5) #12 AWG (2) #8 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size (2) #18 AWG (2) #18 AWG
package quantity 100 BX 500 JR
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number B2-1 BT2-500JR
sub brand B-Cap(R) B-Twist(TM) Bt2(TM)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - BT2
minimum qty 100 500
Weight 0.01 lb 0.01 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat