Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2015PA3 |
B2015PAZN |
Manufacturer Number |
B2015PAZN |
B2015PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011610845 |
00781011610845 |
Weight per package |
0.44 (lbs/each) |
0.44 (lbs/each) |
Description |
B2015PA3 BLTF 3" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3 In Size, 0.44 LB/Ea
|
B2015PAZN BLTF 3" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.8430" L X 1.25" W, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.90 (Each) |
$3.90 (Each) |
Carton/Reel |
$3.90 (1 Each) |
$3.90 (1 Each) |
Standard Packaging/Reel |
$195.00 (50 Each) |
$195.00 (50 Each) |
|
Material |
Low Carbon Steel |
12 Gauge Low Carbon Steel |
|
Finish |
PVC Coated |
Pre-Galvanized |
|
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
BLTF 3" ZINC PLATE PA RIGID PIPE CLAMP |
BLTF 3" ZINC PLATE PA RIGID PIPE CLAMP |
extra long description |
B-LINE B2015PAZN 3" PIPE/CONDUIT CL |
B-LINE B2015PAZN 3" PIPE/CONDUIT CL |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3 in Size, 0.44 lb/EA |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 5.8430" L x 1.25" W, Steel |
Product Type |
Pre-Assembled Pipe Clamp |
3" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3", ZN PLTD |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 3 in |
- |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
5.8430 IN X 1.2500 IN X 0.0994 IN |
5.8430 IN X 1.2500 IN X 0.0994 IN |
for use with |
Pipe Conduit |
- |
package quantity |
1 CT;50 Pk |
- |
|
|
Brand |
Cooper B-Line/Cable Tray |
EATON B-LINE SERIES |
Manufacturers Part Number |
B2015PAZN |
B2015PAZN |
sub brand |
Bolted Framing |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pre-assembled O.D. pipe and conduit clamp |
|
|
|
Application |
Strut System |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |