Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2013SS4 |
B2013SS42RGD |
Manufacturer Number |
B2013SS4 |
B2013SS4 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011610685 |
00781011610685 |
Weight per package |
0.34 (lbs/each) |
0.34 (lbs/each) |
Description |
B2013SS4 BLTF 2" SSRGD STR Strap
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
|
B2013SS42RGD BLTF 2" SSRGD STR Strap
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.13 (Each) |
$18.13 (Each) |
Carton/Reel |
$18.13 (1 Each) |
$18.13 (1 Each) |
Standard Packaging/Reel |
$18.13 (1 Each) |
$906.58 (50 Each) |
|
Material |
304 Stainless Steel |
304 Stainless Steel |
|
Finish |
STAINLESS STEEL TYPE 304 |
STAINLESS STEEL TYPE 304 |
|
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
BLTF 2" SSRGD STR STRAP |
BLTF 2" SSRGD STR STRAP |
extra long description |
B-LINE B2013SS4 2"-RIGID CONDUIT CL |
B-LINE B2013SS4 2"-RIGID CONDUIT CL |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel material, Pipe or conduit clamps |
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel material, Pipe or conduit clamps |
Product Type |
2"-Rigid Conduit Clamp, 2", SSL 304 |
2"-Rigid Conduit Clamp, 2", SSL 304 |
similar brands |
Unistrut |
Unistrut |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
4.3940 IN X 1.2500 IN X 0.1040 IN |
4.3940 IN X 1.2500 IN X 0.1040 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
B2013SS4 |
B2013SS4 |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
O.D. pipe and conduit clamp |
O.D. pipe and conduit clamp |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |