Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2013PAAL |
B2013PAAL2RGD |
Manufacturer Number |
B2013PAAL |
B2013PAAL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011610722 |
00781011610722 |
Weight per package |
0.13 (lbs/each) |
0.12 (lbs/each) |
Description |
B2013PAAL BLTD 2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum
|
B2013PAAL2RGD BLTD 2" Alu Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 In Size, 0.12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.34 (Each) |
$13.34 (Each) |
Carton/Reel |
$13.34 (1 Each) |
$13.34 (1 Each) |
Standard Packaging/Reel |
$13.34 (1 Each) |
$13.34 (1 Each) |
|
Material |
Aluminum |
Aluminum |
|
Finish |
Aluminum |
PVC Coated |
|
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
2" ALU PA RIGID PIPE CLAMP |
BLTD 2" ALU PA RIGID PIPE CLAMP |
extra long description |
B-LINE B2013PAAL 2" PIPE/CONDUIT CL |
B-LINE B2013PAAL 2" PIPE/CONDUIT CL |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 4.3940" L x 1.25" W, Aluminum |
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in Size, 0.12 lb/EA |
Product Type |
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, Alm |
Pre-Assembled Pipe Clamp |
Short Description |
- |
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
|
dimensions |
4.3940 IN X 1.2500 IN X 0.1015 IN |
4.3940 IN X 1.2500 IN X 0.1015 IN |
for use with |
- |
Pipe Conduit |
package quantity |
- |
150 CT |
|
|
Brand |
Eaton |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
B2013PAAL |
B2013PAAL |
sub brand |
- |
Bolted Framing |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pre-assembled O.D. pipe and conduit clamp |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Strut System |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |