Item Comparison: B2012PAAL, B2012PAAL112RGD

Item

B2012PAAL - BLTD 1-1/2" Alu Pa Rigid Pipe Clamp - Eaton

B2012PAAL
BLTD 1-1/2" Alu Pa Rigid Pipe Clamp

$12.3677 Each

$12.37 (1 Each)

QTY:
Each
Add
B2012PAAL112RGD - BLTD 1-1/2" Alu Pa Rigid Pipe Clamp - Eaton

B2012PAAL112RGD
BLTD 1-1/2" Alu Pa Rigid Pipe Clamp

$12.3677 Each

$12.37 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 999 999
Vendor Eaton Eaton
Catalog Number B2012PAAL B2012PAAL112RGD
Manufacturer Number B2012PAAL B2012PAAL112RGD
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610593 00781011610593
Weight per package 0.11 (lbs/each) 0.11 (lbs/each)
Description B2012PAAL BLTD 1-1/2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78" L X 1.25" W, Aluminum
B2012PAAL112RGD BLTD 1-1/2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78" L X 1.25" W, Aluminum
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.37 (Each) $12.37 (Each)
Carton/Reel $12.37 (1 Each) $12.37 (1 Each)
Standard Packaging/Reel $12.37 (1 Each) $12.37 (1 Each)
Material Aluminum Aluminum
Finish Aluminum Aluminum
Size 1-1/2 in 1-1/2 in
Construction TWO PIECE TWO PIECE
Description BLTD 1-1/2" ALU PA RIGID PIPE CLAMP BLTD 1-1/2" ALU PA RIGID PIPE CLAMP
extra long description B-LINE B2012PAAL 1 1/2" PIPE/CONDUI B-LINE B2012PAAL 1 1/2" PIPE/CONDUI
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 3.78" L x 1.25" W, Aluminum Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 3.78" L x 1.25" W, Aluminum
Product Type 1 1/2" Pipe/Conduit Clamp, Rigid, 1 1/2", Pre-Asm, Alm 1 1/2" Pipe/Conduit Clamp, Rigid, 1 1/2", Pre-Asm, Alm
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions 3.7800 IN X 1.2500 IN X 0.1015 IN 3.7800 IN X 1.2500 IN X 0.1015 IN
Brand Eaton EATON B-LINE SERIES
Manufacturers Part Number B2012PAAL B2012PAAL
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat