Item Comparison: B2011PAZN, B2011PA114

Item

B2011PAZN - BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2011PAZN
BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp

$2.8652 Each

$143.26 (50 Each)

QTY:
Each
Add
B2011PA114 - BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2011PA114
BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp

$2.8652 Each

$143.26 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5,044 5,044
Vendor Eaton Eaton
Catalog Number B2011PAZN B2011PA114
Manufacturer Number B2011PAZN B2011PA ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610449 00781011610449
Weight per package 0.2 (lbs/each) 0.2 (lbs/each)
Description B2011PAZN BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 3.3510" L X 1.25" W, Steel
B2011PA114 BLTF 1-1/4" Pa Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 1-1/4 In Size, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.87 (Each) $2.87 (Each)
Carton/Reel $2.87 (1 Each) $2.87 (1 Each)
Standard Packaging/Reel $143.26 (50 Each) $143.26 (50 Each)
Material 14 Gauge Low Carbon Steel Low Carbon Steel
Finish Zinc Plated PVC Coated
Size 1-1/4 in 1-1/4 in
Construction TWO PIECE TWO PIECE
Description BLTF 1-1/4" PA ZINC PLATE RIGID PIPE CLAMP BLTF 1-1/4" PA ZINC PLATE RIGID PIPE CLAMP
extra long description B-LINE B2011PAZN 1 1/4" PIPE/CONDUI B-LINE B2011PAZN 1 1/4" PIPE/CONDUI
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0705" H x 3.3510" L x 1.25" W, Steel Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 1-1/4 in Size, 0.2 lb/EA
Product Type 1 1/4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 1 1/4", ZN PLTD Pre-Assembled Pipe Clamp
Short Description - Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 1-1/4 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
dimensions 3.3510 IN X 1.2500 IN X 0.0705 IN 3.3510 IN X 1.2500 IN X 0.0705 IN
for use with - Pipe Conduit
package quantity - 1 ct
Made in USA - yes
Brand Eaton EATON B-LINE SERIES
Manufacturers Part Number B2011PAZN B2011PAZN
sub brand - Bolted Framing
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Weight - 0.2 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Strut System
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat