Item Comparison: B2008SS4, B2008SS412RGD

Item

B2008SS4 - BLTF 1/2" SS4 Rigid Pipe Clamp - Eaton

B2008SS4
BLTF 1/2" SS4 Rigid Pipe Clamp

$20.5957 Each

$20.60 (1 Each)

QTY:
Each
Add
B2008SS412RGD - BLTF 1/2" SS4 Rigid Pipe Clamp - Eaton

B2008SS412RGD
BLTF 1/2" SS4 Rigid Pipe Clamp

$20.5957 Each

$20.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 466 466
Vendor Eaton Eaton
Catalog Number B2008SS4 B2008SS412RGD
Manufacturer Number B2008SS4 B2008SS412RGD
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011601003 00781011601003
Weight per package 0.11 (lbs/each) 0.11 (lbs/each)
Description B2008SS4 BLTF 1/2" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0590" H X 2.3960" L X 1.25" W, Steel, 400 LBS Load
B2008SS412RGD BLTF 1/2" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0590" H X 2.3960" L X 1.25" W, Steel, 400 LBS Load
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.60 (Each) $20.60 (Each)
Carton/Reel $20.60 (1 Each) $20.60 (1 Each)
Standard Packaging/Reel $20.60 (1 Each) $20.60 (1 Each)
Material 304 Stainless Steel 304 Stainless Steel
Finish STAINLESS STEEL TYPE 304 STAINLESS STEEL TYPE 304
Size 1/2 in 1/2 in
Construction TWO PIECE TWO PIECE
Description BLTF 1/2" SS4 RIGID PIPE CLAMP BLTF 1/2" SS4 RIGID PIPE CLAMP
extra long description B-LINE B2008SS4 1/2"-RIGID CONDUIT B-LINE B2008SS4 1/2"-RIGID CONDUIT
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series O.D. pipe and conduit clamp, 0.0590" H x 2.3960" L x 1.25" W, Steel, 400 Lbs load Eaton B-Line series O.D. pipe and conduit clamp, 0.0590" H x 2.3960" L x 1.25" W, Steel, 400 Lbs load
Product Type 1/2"-Rigid Conduit Clamp, 1/2", SSL 304 1/2"-Rigid Conduit Clamp, 1/2", SSL 304
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions 2.3960 IN X 1.2500 IN X 0.0590 IN 2.3960 IN X 1.2500 IN X 0.0590 IN
Brand Eaton EATON B-LINE SERIES
Manufacturers Part Number B2008SS4 B2008SS4
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type O.D. pipe and conduit clamp O.D. pipe and conduit clamp
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat