Nacogdoches |
3,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Nsi |
Catalog Number |
B1B |
WWCY |
Manufacturer Number |
B1-B |
WWC-Y |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451923 |
00662381141033 |
Weight per package |
1.7 (lbs/each) |
20.54 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
WWCY Yel Winged Wire Conn
Easy-Twist Winged Twist-On Wire Connectors - Winged Yellow Bulk 18-10 Awg- 550 Count Applications: Easy-Twist Winged Twist-On Wire Connectors Have Deep Surface Ridges to Provide Better Grip. Ergonomic, Swept-Back Wing Design Provides Handling Comfort and Increased Torque Ability. Flame Retardant Ul 94V-2 Thermoplastic Shell Provides Excellent Electrical Insulation. Fixed, Precise Square Wire Spring Provides Secure Gripping Of Conductors. Deep Skirt Entry Provides Protection From Flashover and Shorts. Compa
|
|
Minimum Order QTY |
500 Units |
5000 Units |
Unit/Foot |
$0.09 (Cap) |
$0.00 (Each) |
Carton/Reel |
$45.58 (500 Caps) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$0.00 (5000 Each) |
|
Material |
Flame-retardant Polypropelene |
Thermoplastic |
Number of Conductors |
2 to 6 |
1 |
Voltage Rating |
600 |
600 V |
|
Color |
Yellow |
Yellow |
Finish |
- |
Thermoplastic |
Insulation Color |
Yellow |
- |
|
Depth |
- |
.252 |
Height |
- |
1.01 |
Size |
- |
H=1.01 - W=.717 - ID=.252 |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
YEL WINGED WIRE CONN |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
NSI WWC-Y Easy-Twist Winged Yellow |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Easy-Twist Winged Twist-On Wire Connectors - Winged Yellow Bulk 18-10 AWG- 550 Count APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and increased torque ability. Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation. Fixed, precise square wire spring provides secure gripping of conductors. Deep skirt entry provides protection from flashover and shorts. Compa |
Product Type |
Wire Connector |
Easy-Twist Winged Yellow - Bulk |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Winged Yellow Wire Connector - 5,000 Bulk |
|
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #20 AWG |
- |
package quantity |
500 BG |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
Wire Type |
- |
CU Wire Only |
|
|
Brand |
Ideal |
NSi |
Manufacturers Part Number |
B1-B |
WWC-Y |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Winged Wire Connectors |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Splicing Wire |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 C |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
UL486C Listed |
Temperature Rating |
- |
105 C |
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
Call nearest store for Item Price
|