Nacogdoches |
0 |
4,000 |
All Stores |
|
|
|
Vendor |
Nsi |
Buchanan |
Catalog Number |
WWCYD |
B1B |
Manufacturer Number |
WWC-Y-D |
B1-B |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
31201502 - Electrical insulating tape
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381141064 |
00781789451923 |
Weight per package |
143.8 (lbs/each) |
1.7 (lbs/each) |
Description |
WWCYD Yel Winged Wire Conn
The Easy-Twist WWC-Y-D Bulk 35, 000-Count Fibre Drum Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or
|
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
|
Minimum Order QTY |
35000 Units |
500 Units |
Unit/Foot |
$0.09 (Each) |
$0.09 (Cap) |
Carton/Reel |
$0.09 (1 Each) |
$45.58 (500 Caps) |
Standard Packaging/Reel |
$3,004.75 (35000 Each) |
$455.80 (5000 Caps) |
|
Material |
Thermoplastic |
Flame-retardant Polypropelene |
Number of Conductors |
1 |
2 to 6 |
Voltage Rating |
600 V |
600 |
|
Color |
Yellow |
Yellow |
Finish |
Thermoplastic |
- |
Insulation Color |
- |
Yellow |
|
Size |
H=1.01 - W=.717 - ID=.252 |
- |
|
Description |
YEL WINGED WIRE CONN |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
extra long description |
NSI WWC-Y-D WW Silicone Rubber Tape |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
Features |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
The Easy-Twist WWC-Y-D Bulk 35,000-Count Fibre Drum of Yellow Winged Wire Connectors are designed for use on copper wires in the 18-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Product Type |
WW Silicone Rubber Tape 1 X 30 X .020 |
Wire Connector |
Short Description |
- |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Special Features |
Winged Yellow Wire Connector - 35,000 Pcs Drum |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
- |
(3) #12 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
- |
(2) #20 AWG |
package quantity |
- |
500 BG |
Standards Met |
- |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
NSi |
Ideal |
Manufacturers Part Number |
WWC-Y-D |
B1-B |
sub brand |
Easy Twist |
B-Cap(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
Winged Wire Connectors |
- |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 1 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL 486C |
CSA C22.2 #188, UL 486C Listed, RoHS |
Temperature Rating |
105 C |