Item Comparison: WT51B, B1B

Item

WT51B - Wingtwist Wire Connector, WT51 Yellow, 500/Bag - Buchanan

WT51B
Wingtwist Wire Connector, WT51 Yellow, 500/Bag

$0.21885 Each

$1,094.25 (5000 Each)

QTY:
Each
Add
B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag - Buchanan

B1B
B-Cap Wire Connector, Model B1 Yellow, 500/Bag

$0.09116 Cap

$455.80 (5000 Caps)

QTY:
Caps
Add
Nacogdoches 0 4,000
All Stores 141,500 216,000
Vendor Buchanan Buchanan
Catalog Number WT51B B1B
Manufacturer Number WT51-B B1-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789611013 00781789451923
Weight per package 2.1 (lbs/each) 1.7 (lbs/each)
Description WT51B Wingtwist Wire Connector, WT51 Yellow, 500/Bag
Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 2.1 LB
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
Minimum Order QTY 500 Units 500 Units
Unit/Foot $0.22 (Each) $0.09 (Cap)
Carton/Reel $109.42 (500 Each) $45.58 (500 Caps)
Standard Packaging/Reel $1,094.25 (5000 Each) $455.80 (5000 Caps)
Material Flame-retardant Polypropelene Flame-retardant Polypropelene
Number of Conductors - 2 to 6
Voltage Rating 600 600
Color Yellow Yellow
Insulation Color Yellow Yellow
Description WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 500/BAG B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG
extra long description IDEAL WT51-B WINGTWIST WT51 YELLOW, IDEAL B1-B B-CAP B1 YELLOW, 500 BAG
Features With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Wing Twist Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 2.1 lb Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb
Product Type Wing Twist Connector Wire Connector
Short Description Wing Twist Connector, Yellow, 18 - 10 AWG, 500 per bag Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Special Features Five Color-Coded Models Cover Common Construction Wire Ranges Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size (3) #12 AWG (3) #12 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size (2) #18 AWG (2) #20 AWG
package quantity 500 BG 500 BG
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number WT51-B B1-B
sub brand WingTwist(TM) B-Cap(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
minimum qty 500 500
Weight 2.1 lb 0.0034 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Caps
Add

Begin Live Chat