Nacogdoches |
2,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Buchanan |
Catalog Number |
B1B |
WT4B |
Manufacturer Number |
B1-B |
WT4-B |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451923 |
00781789610078 |
Weight per package |
1.7 (lbs/each) |
1.7 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
WT4B Wiretwist Wire Connector, WT4 Yellow, 500/Bag
Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min, 4/14 Awg Max With 1/18, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT4
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.09 (Cap) |
$0.08 (Each) |
Carton/Reel |
$45.58 (500 Caps) |
$813.80 (10000 Each) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$813.80 (10000 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant Polypropelene |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Yellow |
Insulation Color |
Yellow |
- |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 500/BAG |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
IDEAL WT4-B WIRE-TWIST CONN.,YELLOW |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT4 |
Product Type |
Wire Connector |
Wire-Twist Conn., Yellow, Bag500 |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating A Secure Pressure Grip;Model Number: WT4;Ribbed Cap Provides Positive Grip For Fast, Easy Installation;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 Degree C (221 Degree F);UL 486C Listed And CSA 22.2 #188 Certified |
|
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #20 AWG |
- |
package quantity |
500 BG |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
Buchanan |
Manufacturers Part Number |
B1-B |
WT4-B |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |