Item Comparison: TY, B1B

Item

TY - Performance Plus Wire Connector T/Y+Jug, 500/Jug - Minnesota Mining (3M)

TY
Performance Plus Wire Connector T/Y+Jug, 500/Jug

$0.13259 Each

$0.13 (1 Each)

QTY:
Each
Add
B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag - Buchanan

B1B
B-Cap Wire Connector, Model B1 Yellow, 500/Bag

$0.09116 Cap

$455.80 (5000 Caps)

QTY:
Caps
Add
Nacogdoches 3,500 6,000
All Stores 545,000 225,500
Vendor Minnesota Mining (3M) Buchanan
Catalog Number TY B1B
Manufacturer Number N/A B1-B
Category Unassigned Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Datacom Wiring Devices and Accessories
UNSPSC - 39121445 - Twist on wire connector
UPC/EAN/GTIN 05113855219 00781789451923
Weight per package 0 1.7 (lbs/each)
Description TY Performance Plus Wire Connector T/Y+Jug, 500/Jug
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
Minimum Order QTY 1 Unit 500 Units
Unit/Foot $0.13 (Each) $0.09 (Cap)
Carton/Reel $0.13 (1 Each) $45.58 (500 Caps)
Standard Packaging/Reel $0.13 (1 Each) $455.80 (5000 Caps)
Material - Flame-retardant Polypropelene
Number of Conductors - 2 to 6
Voltage Rating - 600
Color - Yellow
Insulation Color - Yellow
Description PERFORMANCE PLUS WIRE CONNECTOR T/Y+JUG,500/JUG B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG
extra long description - IDEAL B1-B B-CAP B1 YELLOW, 500 BAG
Features - The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description - Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb
Product Type - Wire Connector
Short Description - Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Special Features - Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size - (3) #12 AWG
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size - (2) #20 AWG
package quantity - 500 BG
Standards Met - CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA - yes
Brand Minnesota Mining (3M) Ideal
Manufacturers Part Number - B1-B
sub brand - B-Cap(R)
Category Description WIRE NUTS Datacom Wiring Devices and Accessories
minimum qty - 500
Status Inactive -
Weight - 0.0034 lb
Application - Insulating or Joining 1 or more conductors
environmental conditions - Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard - CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Caps
Add

Begin Live Chat