Item Comparison: B1512, SCH12

Item

B1512 - SPRG 1/2" - 3/4" Pipe Clamp - Eaton

B1512
SPRG 1/2" - 3/4" Pipe Clamp

$2.38 Each

$238.00 (100 Each)

QTY:
Each
Add
SCH12 - Steel 3/4" Emt or 1/2" Rigid Cond Clamp - Nvent Caddy

SCH12
Steel 3/4" Emt or 1/2" Rigid Cond Clamp

$1.9975 Each

$199.75 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,442 245
Vendor Eaton Nvent Caddy
Catalog Number B1512 SCH12
Manufacturer Number B1512 SCH12
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 39121702 - Cable clips
UPC/EAN/GTIN 00781011631543 00782856252122
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description B1512 SPRG 1/2" - 3/4" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
SCH12 Steel 3/4" Emt or 1/2" Rigid Cond Clamp
SCH1 Single Piece Strut Clamp For Conduit, 0.57"0.92" Od, 3/4" Emt, 1/2" Rigid/Pipe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.38 (Each) $2.00 (Each)
Carton/Reel $2.38 (1 Each) $199.75 (100 Each)
Standard Packaging/Reel $238.00 (100 Each) $199.75 (100 Each)
Material Low Carbon Steel Steel
Finish N/A Electro-galvanized
Size 1/2 In (Rigid), 3/4 In (EMT) -
Construction ONE PIECE -
Description SPRG 1/2" - 3/4" PIPE CLAMP STEEL 3/4" EMT OR 1/2" RIGID COND CLAMP
extra long description B-LINE B1512 CONDUIT STRUT CLAMP, 3 NVENT EFS SCH12 CLAMP,STRUT,ONE PIE
Features Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel -
Long Description Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.08lbs, Conduit size EMT: 0.75", Rigid: 0.5", Conduit strut clamps, 200 lbs load capacity, Pre-galvanized SCH1 Single Piece Strut Clamp for Conduit, 0.57"0.92" OD, 3/4" EMT, 1/2" Rigid/Pipe
Product Type Conduit Strut Clamp, 3/4" Emt, 1/2" Rigid, Wo Saddle Clamp, Strut, One Piece 3/4EMT 1
Short Description - SCH1 Single Piece Strut Clamp
Special Features Static Load Capacity 200 Lb CLAMP,STRUT,ONE PIECE 3/4EMT 1/2 RIGID
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number B1512 SCH12
sub brand - CADDY
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Conduit Strut Clamp Strut
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration
Mounting CHANNEL -
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat