Nacogdoches |
0 |
354 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
EZ23SNW |
B122AUPC |
Manufacturer Number |
EZ23SNW |
B122A-UPC |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121306 - Switch box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00088700970793 |
00034481091332 |
Weight per package |
0 |
0.215 (lbs/each) |
Description |
EZ23SNW Ez 23 Cu-In. 1G Nail On | Knock Outs
1-Gang 23 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Knockouts Gray
|
B122AUPC 1G PVC Blue Nailbox 22cuin
Nail-On Zip Box, PVC Material, Blue, 22 Cu.In Capacity, 1 Gang, Rectangular, 3.76 In Length, 2.26 In Width, 3.45 In Height, 21.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.05 (Each) |
$1.13 (Each) |
Carton/Reel |
$105.00 (100 Each) |
$112.87 (100 Each) |
Standard Packaging/Reel |
$105.00 (100 Each) |
$112.87 (100 Each) |
|
Material |
PVC |
- |
Number of Gangs |
1-gang |
1 |
Shape |
- |
Rectangular |
|
|
Height |
- |
3.45 in;87.7 mm |
Length |
- |
3.76 in;95.4 mm |
Size |
23 cu. in. |
- |
Width |
- |
2.26 in;57.3 mm |
|
Construction |
new work |
- |
Description |
EZ 23 CU-IN. 1G NAIL ON | KNOCK OUTS |
1G PVC BLUE NAILBOX 22CUIN |
extra long description |
CTX EZ23SNW 23 CU IN SINGLE W/NAILS |
ABB B122A-UPC 22 CU.IN. S/G ZIPBOX |
Features |
CANTEX EZ23SNW EZ BOX is a 23 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features knockouts and enhanced angled nails for easy installation. |
One-Gang Nail-On New Work Outlet Box, Volume 22 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-1/2 Inches, Color Blue, Material PVC, Mounting Means Nails |
Long Description |
1-Gang 23 cu. in. EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Knockouts Gray |
Nail-On Zip Box, PVC Material, Blue, 22 cu.in Capacity, 1 Gang, Rectangular, 3.76 in Length, 2.26 in Width, 3.45 in Height, 21.5 lb/100 |
Product Type |
23 Cu In Single W/Nails/Ko |
22 Cu.In. S/G Zipbox W/N |
Short Description |
- |
Nail-On Zip Box, PVC, Blue, 22 cu.in |
Special Features |
enhanced angled nails |
Easier Installation;Greater Performance and Lower Installation Cost |
|
Cable Entry |
4 knockouts |
- |
Knockouts |
4 knockouts |
true |
Mounting Type |
Nail-On |
Nail Mount |
package quantity |
- |
100 CT |
Standards Met |
- |
UL E11461 Listed |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
EZ23SNW |
B122A-UPC |
sub brand |
EZ BOX® |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
1-gang Switch & Outlet Box |
Outlet Boxes |
|
|
Application |
1-gang Switch & Outlet Box |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
- |
22 cu.in |
Energy Star |
- |
yes |
Mounting |
Nail-On |
- |
standard |
ETL, 2-Hour Fire Rated |
UL E11461 |