Nacogdoches |
81 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B120AUPC |
EZ20SN |
Manufacturer Number |
B120AUPC |
EZ20SN |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481020608 |
00088700020221 |
Weight per package |
0.2 (lbs/each) |
0.261 (lbs/each) |
Description |
B120AUPC 1G 20IN3 Nail-On Box
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
|
EZ20SN Ez 20 Cu-In. 1G Nail On | Knock Outs
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 20.3 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 3.31 In Width, 3.7 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.01 (Each) |
$1.01 (Each) |
Carton/Reel |
$100.63 (100 Each) |
$100.63 (100 Each) |
Standard Packaging/Reel |
$100.63 (100 Each) |
$2,515.75 (2500 Each) |
|
Material |
- |
PVC |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3.26 in;82.9 mm |
3.7 in |
Length |
3.69 in;93.6 mm |
2.25 in |
Width |
2.25 in;57 mm |
3.31 in |
|
Description |
1G 20IN3 NAIL-ON BOX |
EZ 20 CU-IN. 1G NAIL ON | KNOCK OUTS |
extra long description |
ABB B120A-UPC 1G 20 CU IN ZIP BOX W |
CTX EZ20SN 20 CU IN SINGLE GANG W/N |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 20 Cubic Inches, Length 3-7/8 Inches, Width 2-1/4 Inches, Depth 3-1/4 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
CANTEX EZ20SN EZ BOX is a 20.3 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features contractor preferred v-clamps and enhanced angled nails for easy installation. |
Long Description |
Outlet Box, PVC Material, Blue, 20 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 3.26 in Height, 20 lb/100 |
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 20.3 cu.in Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 in Length, 3.31 in Width, 3.7 in Height |
Product Type |
1G 20 Cu In Zip Box W/Nails |
Electrical Switch and Outlet Box |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Nail-On, 20 cu.in |
Electrical Switch and Outlet Box, PVC, Gray, 20.3 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Enhanced Nails for Quick Mounting between Studs |
|
Cable Entry Type |
- |
(4) Clamp |
for use with |
- |
Masonry Wall |
installation type |
- |
New Construction |
Knockouts |
true |
- |
Mounting Type |
Nail-On |
Angled Nail |
Number of Knockouts |
- |
4 |
package quantity |
100 CT |
100 PK |
Standards Met |
UL E11461 Listed |
UL Listed;ETL Listed |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B120A-UPC |
EZ20SN |
Model |
- |
EZ |
sub brand |
Carlon(R) |
EZ BOX(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Residential and Light Commercial |
Capacity |
20 cu.in |
20.3 cu.in |
standard |
UL E11461 |