Nacogdoches |
481 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon |
Catalog Number |
B120AUPC |
120N |
Manufacturer Number |
B120AUPC |
120N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481020608 |
00781720085040 |
Weight per package |
0.2 (lbs/each) |
0.25 (lbs/each) |
Description |
B120AUPC 1G 20IN3 Nail-On Box
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
|
120N 1G 20 Cu In Plast SW Box
Outlet Switch Box, Polycarbonate Material, Black, 20 Cu.In Capacity, 1 Gang, Rectangular, Angled Side Nail, 3-3/4 In Length, 2-7/8 In Width, 3-3/16 In Height, 25 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.01 (Each) |
$0.00 (Each) |
Carton/Reel |
$100.63 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$100.63 (100 Each) |
$0.00 (100 Each) |
|
Material |
- |
Polycarbonate |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3.26 in;82.9 mm |
3-3/16 in;80.9498 mm |
Length |
3.69 in;93.6 mm |
3-3/4 in;95.25 mm |
Width |
2.25 in;57 mm |
2-7/8 in;57.15 mm |
|
Description |
1G 20IN3 NAIL-ON BOX |
1G 20 CU IN PLAST SW BOX |
extra long description |
ABB B120A-UPC 1G 20 CU IN ZIP BOX W |
ABB 120-N 3-3/4X2-1/4,1-GANG SWBX,N |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 20 Cubic Inches, Length 3-7/8 Inches, Width 2-1/4 Inches, Depth 3-1/4 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails |
Long Description |
Outlet Box, PVC Material, Blue, 20 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 3.26 in Height, 20 lb/100 |
Outlet Switch Box, Polycarbonate Material, Black, 20 cu.in Capacity, 1 Gang, Rectangular, Angled Side Nail, 3-3/4 in Length, 2-7/8 in Width, 3-3/16 in Height, 25 lb/100 |
Product Type |
1G 20 Cu In Zip Box W/Nails |
3-3/4X2-1/4, 1-Gang SWBX, NM, 20.3cu |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Nail-On, 20 cu.in |
Outlet Switch Box, Polycarbonate, Black, 20 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Rugged polycarbonate construction to withstand extreme temperatures |
|
Knockouts |
true |
- |
Mounting Type |
Nail-On |
Angled Side Nail |
package quantity |
100 CT |
100 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B120A-UPC |
120-N |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Outlet Boxes |
|
|
Weight |
20 lb/100 |
25 lb/100 |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Listed for masonry walls |
Capacity |
20 cu.in |
20 cu.in |
standard |
UL E11461 |
UL E11461 |
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
Call nearest store for Item Price
|