Item Comparison: B118A, RN18

Item

B118A - 1G PVC Blue Nailbox 18cuin - Carlon

B118A
1G PVC Blue Nailbox 18cuin

$0.7793 Each

$77.93 (100 Each)

QTY:
Each
Add
RN18 - 1G 18 Cu In Nail - Union Box/CVR

RN18
1G 18 Cu In Nail

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 2,652 0
All Stores 319,837 1
Vendor Carlon Union Box/CVR
Catalog Number B118A RN18
Manufacturer Number B118A RN-18
Category Outlet Boxes, Covers & Hangers - Non-Metallic Unassigned
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box -
UPC/EAN/GTIN 00034481100256 78635880035
Weight per package 0.18 (lbs/each) 0.192 (lbs/each)
Description B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
RN18 1G 18 Cu In Nail
Non Metallic Switch Box, Height 3-21/32 Inch; Width 2-5/16 Inch; Depth 3 Inch; Capacity 18 Cu Inch; 1 Gang; Thermoplastic; Threaded Device Mounting Hole; (2) Recessed Angled Nail Mounting; Standard Package 100 Per Carton; Steel City[R] Brand
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.78 (Each) $0.00 (Each)
Carton/Reel $77.93 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $77.93 (100 Each) $0.00 (100 Each)
Material PVC Thermoplastic
Number of Gangs 1 1 PH
Shape Rectangular -
Color Blue -
Depth - 3 INCH
Depth in inch - 3 in
Height 2.83 in;71.8 mm 3-21/32 INCH
Height in inch - 3.65625 in
Length 3.69 in;93.6 mm -
Width 2.25 in;57 mm 2-5/16 INCH
Width in inch - 2.3125 in
Commodity Description - Outlet Boxes, Etc. - Non-Metallic
Description 1G PVC BLUE NAILBOX 18CUIN 1G 18 CU IN NAIL
extra long description ABB B118A 18 CU. IN. 1-GANG ZIP BOX -
Features One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails -
Long Description Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 NON METALLIC SWITCH BOX, HEIGHT 3-21/32 INCH; WIDTH 2-5/16 INCH; DEPTH 3 INCH; CAPACITY 18 CU INCH; 1 GANG; THERMOPLASTIC; THREADED DEVICE MOUNTING HOLE; (2) RECESSED ANGLED NAIL MOUNTING; STANDARD PACKAGE 100 PER CARTON; STEEL CITY[R] BRAND
Product Type 18 Cu. In. 1-Gang Zip Box -
Short Description Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in -
Special Features Easier Installation;Greater Performance and Lower Installation Cost -
Device Mounting Holes - THREADED
Knockouts true -
Mounting Type Nail-On -
package quantity 100 CT -
Standards Met UL E11461 Listed -
Made in USA yes -
Brand Thomas & Betts Union Box/CVR
Manufacturers Part Number B118A RN-18
sub brand Carlon(R) -
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes -
Status - Inactive
Standard Package - 100 PER CARTON
Weight 18 lb/100 -
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code -
Capacity 18 cu.in 18 CU INCH
Mounting - (2) RECESSED ANGLED NAIL
standard UL E11461 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat