Nacogdoches |
813 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B118A |
P181 |
Manufacturer Number |
B118A |
P181 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481100256 |
00085339243915 |
Weight per package |
0.18 (lbs/each) |
0.21 (lbs/each) |
Description |
B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
|
P181 18 Cu In Box No Quick Clicks
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.88 (Each) |
Carton/Reel |
$77.93 (100 Each) |
$110.08 (125 Each) |
Standard Packaging/Reel |
$77.93 (100 Each) |
$110.08 (125 Each) |
|
Material |
PVC |
Poly Vinyl Chloride;Carbon Steel (Fastener) |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
2-5/8 INCH |
Height |
2.83 in;71.8 mm |
3-3/4 in |
Length |
3.69 in;93.6 mm |
2-5/16 in |
Width |
2.25 in;57 mm |
2-5/8 in |
|
Additional Information |
- |
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
1G PVC BLUE NAILBOX 18CUIN |
18 CU IN BOX NO QUICK CLICKS |
extra long description |
ABB B118A 18 CU. IN. 1-GANG ZIP BOX |
GANGABLE, NEW WORK TYPE; BLACK PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 2-5/8 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 STANDARD PACKAGE; 18 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); P-181 MODEL |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
- |
Long Description |
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 |
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 2-5/8 in Width, 3-3/4 in Height, 19 lb |
Product Type |
18 Cu. In. 1-Gang Zip Box |
Switch and Receptacle Box |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in |
Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener), Black, 18 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Molded-In Splined Device Holes;2 HR Fire Resistive Walls & Ceilings |
|
for use with |
- |
Non-Metallic Sheathed Cable |
Knockouts |
true |
- |
Mounting Type |
Nail-On |
Angled Mid Nail |
package quantity |
100 CT |
100 PK |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
FLEXBOX[R] |
Manufacturers Part Number |
B118A |
P-181 |
Model |
- |
P-181 |
sub brand |
Carlon(R) |
FlexBox(R) |
|
Category Description |
PLASTIC BOXES |
WEATHERPROOF BOXES & COVERS |
Type |
Outlet Boxes |
Gangable, New Work |
|
Standard Package |
- |
100 W |
Weight |
18 lb/100 |
19 lb |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
New Work Residential Construction |
Approval |
- |
UL 514C |
Capacity |
18 cu.in |
18 cu.in |
Mounting |
- |
(2) Angled Mid Nails |
standard |
UL E11461 |