Nacogdoches |
813 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B118A |
P118R |
Manufacturer Number |
B118A |
P118R |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481100256 |
00785007207330 |
Weight per package |
0.18 (lbs/each) |
0.1944 (lbs/each) |
Description |
B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
|
P118R PL BX 1G 18 Cu In Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$1.00 (Each) |
Carton/Reel |
$77.93 (100 Each) |
$99.56 (100 Each) |
Standard Packaging/Reel |
$77.93 (100 Each) |
$99.56 (100 Each) |
|
insulation |
- |
Flush |
Material |
PVC |
Thermoplastic |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
2.83 in;71.8 mm |
2.71 in |
Length |
3.69 in;93.6 mm |
3.75 in |
Size |
- |
3.75 x 2.25 x 2.71 |
Width |
2.25 in;57 mm |
2.25 in |
|
Construction |
- |
Thermoplastic |
Description |
1G PVC BLUE NAILBOX 18CUIN |
PL BX 1G 18 CU IN CAPT NAIL |
extra long description |
ABB B118A 18 CU. IN. 1-GANG ZIP BOX |
P&S P118R PL BX 1G 18 CU IN CAPT NA |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
Single Gang Switch and Outlet Box with threaded mounting holes, two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has captive mounting nails on each end. 100 pack. |
Long Description |
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 |
Switch & Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.2 lb/EA |
Product Type |
18 Cu. In. 1-Gang Zip Box |
PL BX 1G 18 Cu In Capt Nail |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in |
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes |
|
Cable Entry |
- |
No |
Knockouts |
true |
- |
Mounting Type |
Nail-On |
Wall Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
100 CT |
100 CT |
Standards Met |
UL E11461 Listed |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B118A |
P1-18-R |
sub brand |
Carlon(R) |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Plastic Box |
|
Weight |
18 lb/100 |
0.2 lb/EA |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Wall Box |
Capacity |
18 cu.in |
- |
Mounting |
- |
WALL MOUNT |
standard |
UL E11461 |
UL Listed |