Nacogdoches |
813 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B118A |
EZ18SN |
Manufacturer Number |
B118A |
EZ18SN |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481100256 |
00088700019799 |
Weight per package |
0.18 (lbs/each) |
0.18 (lbs/each) |
Description |
B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
|
EZ18SN Ez 18 Cu-In. 1G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 18 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 2.84 In Width, 3.7 In Height, 0.18 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.73 (Each) |
Carton/Reel |
$77.93 (100 Each) |
$73.21 (100 Each) |
Standard Packaging/Reel |
$77.93 (100 Each) |
$73.21 (100 Each) |
|
Material |
PVC |
PVC |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
Rectangular |
|
|
Height |
2.83 in;71.8 mm |
3.7 in |
Length |
3.69 in;93.6 mm |
2.25 in |
Width |
2.25 in;57 mm |
2.84 in |
|
Description |
1G PVC BLUE NAILBOX 18CUIN |
EZ 18 CU-IN. 1G NAIL ON |
extra long description |
ABB B118A 18 CU. IN. 1-GANG ZIP BOX |
CTX EZ18SN 18 CU IN SINGLE GANG W/N |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
CANTEX EZ18SN EZ BOX is an 18 cubic inch capacity 1-Gang new work residential PVC electrical switch and outlet box with enhanced angled nails that make mounting between studs easier. This new construction (new work) application box is great for residential and light commercial use. |
Long Description |
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 |
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 18 cu.in Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 in Length, 2.84 in Width, 3.7 in Height, 0.18 lb/EA |
Product Type |
18 Cu. In. 1-Gang Zip Box |
Electrical Switch and Outlet Box |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in |
Electrical Switch and Outlet Box, PVC, Gray, 18 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Enhanced Nails for Quick Mounting between Studs |
|
Cable Entry Type |
- |
(4) Clamp |
for use with |
- |
Masonry Wall |
installation type |
- |
New Construction |
Knockouts |
true |
- |
Mounting Type |
Nail-On |
Angled Nail |
Number of Knockouts |
- |
4 |
package quantity |
100 CT |
100 PK |
Standards Met |
UL E11461 Listed |
UL Listed;ETL Listed |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B118A |
EZ18SN |
Model |
- |
EZ |
sub brand |
Carlon(R) |
EZ BOX(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Weight |
18 lb/100 |
0.18 lb/EA |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Residential and Light Commercial |
Capacity |
18 cu.in |
18 cu.in |
standard |
UL E11461 |
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
Call nearest store for Item Price
|