Nacogdoches |
813 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B118A |
1096N |
Manufacturer Number |
B118A |
1096-N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481100256 |
00085339244141 |
Weight per package |
0.18 (lbs/each) |
0.31 (lbs/each) |
Description |
B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
|
1096N 1G Wall Box - Nail On
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 In Length, 3 In Width, 3-13/16 In Height, 31 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.75 (Each) |
Carton/Reel |
$77.93 (100 Each) |
$74.74 (100 Each) |
Standard Packaging/Reel |
$77.93 (100 Each) |
$74.74 (100 Each) |
|
Material |
PVC |
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3 INCH |
Height |
2.83 in;71.8 mm |
3-13/16 in |
Length |
3.69 in;93.6 mm |
2-1/4 in |
Width |
2.25 in;57 mm |
3 in |
|
Additional Information |
- |
Fastener Material Carbon Steel; Application Residential |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
1G PVC BLUE NAILBOX 18CUIN |
1G WALL BOX - NAIL ON |
extra long description |
ABB B118A 18 CU. IN. 1-GANG ZIP BOX |
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 PER CARTON STANDARD PACKAGE; 18 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; APPLICATION RESIDENTIAL; NAIL MATERIAL PLATED CARBON STEEL |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
- |
Long Description |
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 |
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 18 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 in Length, 3 in Width, 3-13/16 in Height, 31 lb |
Product Type |
18 Cu. In. 1-Gang Zip Box |
Switch and Receptacle Box |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in |
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener), Beige/Tan, 18 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls & Ceilings |
|
Cable Entry |
- |
NON-METALLIC SHEATHED CABLE |
Device Mounting Holes |
- |
Tapped |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockouts |
true |
- |
Mounting Type |
Nail-On |
Angled Mid Nail |
package quantity |
100 CT |
100 CT |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B118A |
1096-N |
Model |
- |
Nail-On |
sub brand |
Carlon(R) |
FiberglassBox(TM) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Gangable, Wall, New Work |
|
Standard Package |
- |
100 PER CARTON |
Weight |
18 lb/100 |
31 lb |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
New Work Residential Construction |
Approval |
- |
UL, ANSI/UL 514C |
Capacity |
18 cu.in |
18 cu.in |
Mounting |
- |
ANGLED MID NAIL |
standard |
UL E11461 |