Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B114RUPC |
9361ESK |
Manufacturer Number |
B114RUPC |
9361-ESK |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481006107 |
00085339105664 |
Weight per package |
0.125 (lbs/each) |
0.46 (lbs/each) |
Description |
B114RUPC 1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
|
9361ESK 1G 2-3/4D SW Box
16 Ci 1G Ow Box Ears Snap BRKT Klamps
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$4.44 (Each) |
Carton/Reel |
$113.46 (50 Each) |
$4.44 (1 Each) |
Standard Packaging/Reel |
$113.46 (50 Each) |
$221.78 (50 Each) |
|
Material |
PVC |
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
- |
|
|
Depth |
- |
2-7/8 INCH |
Height |
2.74 in;69.5 mm |
3-1/4 INCH |
Length |
4.3 in;109.2 m |
- |
Width |
2.25 in;57.2 mm |
2-3/8 INCH |
|
Additional Information |
- |
Color Beige/Tan |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
1G N MBLUE WORKBOX&EARS 14CUIN |
1G 2-3/4D SW BOX |
extra long description |
ABB B114R-UPC 1 G OLD WO BX W/2 CLA |
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; 9361-ES MODEL |
Features |
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps |
- |
Long Description |
Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100 |
16 CI 1G OW BOX EARS SNAP BRKT KLAMPS |
Product Type |
1 G Old Wo BX W/2 Clamp |
Switch and Receptacle Box |
Short Description |
Old Work Box, PVC, Blue, 14 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
- |
|
Cable Entry |
- |
Non-Metallic Speed Clamp |
Device Mounting Holes |
- |
Tapped |
Knockouts |
true |
- |
package quantity |
50 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B114R-UPC |
9361-ESK |
Model |
- |
9361-ES |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
OLD WORK |
|
Standard Package |
- |
50 FT |
Weight |
12.5 lb/100 |
- |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
- |
Approval |
- |
UL 514C |
Capacity |
14 cu.in |
16 CU INCH |
Mounting |
- |
(2) EARS, SNAP BRACKET |
standard |
UL E11461 |