Nacogdoches |
0 |
4,600 |
All Stores |
|
|
|
Vendor |
Ideal |
Buchanan |
Catalog Number |
30641 |
B11 |
Manufacturer Number |
30-641 |
B1-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250306411 |
00781789451886 |
Weight per package |
2.35 (lbs/each) |
0.7 (lbs/each) |
Description |
30641 Twister Wire Conn, Model 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
|
B11 B-Cap Wire Connector, Model B1 Yellow, 100/Box
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.19 (Each) |
$0.23 (Cap) |
Carton/Reel |
$94.50 (500 Each) |
$22.58 (100 Caps) |
Standard Packaging/Reel |
$944.95 (5000 Each) |
$225.80 (1000 Caps) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 6 |
2 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Tan |
Yellow |
Insulation Color |
Tan |
Yellow |
|
Description |
TWISTER WIRE CONN, MODEL 341 TAN, 500/BAG |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 100/BOX |
extra long description |
IDEAL 30-641 TWISTER 341 TAN, 500 B |
IDEAL B1-1 B-CAP B1 YELLOW, 100 BOX |
Features |
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
Product Type |
Twister Connector |
Wire Connector |
Short Description |
Twister Connector, Tan, 22 - 8 AWG, 750 per jar |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Special Features |
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
- |
(3) #12 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
- |
(2) #20 AWG |
package quantity |
500 BG |
100 BX |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Wire Type |
Cu/Cu |
- |
|
|
Brand |
Ideal |
Buchanan |
Manufacturers Part Number |
30-641 |
B1-1 |
sub brand |
Twister(R) |
B-Cap(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |