Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
B0X70 |
AHTCI373 |
Manufacturer Number |
BOX70 |
TCI373 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121719 - Strain reliefs
|
UPC/EAN/GTIN |
00785007996180 |
00040893646534 |
Weight per package |
0.3613 (lbs/each) |
0.18 (lbs/each) |
Description |
B0X70 Box Conn SNG Weave .7-.97 Diameter
Strain Relief Grip, 0.700 to 1.000 In Cable/Cord Size, Straight Male NPT Connection, 1 In Thread Size, 0.30108 LB
|
AHTCI373 Dusttight Grip 0.70-0.97" 1"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.70-0.97" Cord Diameter, 1" Fitting, NPT Thread
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.45 (Each) |
$37.20 (Each) |
Carton/Reel |
$35.45 (1 Each) |
$37.20 (1 Each) |
Standard Packaging/Reel |
$283.64 (8 Each) |
$3,348.00 (90 Each) |
|
Construction |
Various Types of Pulling, Support and Strain Relief Grips |
- |
Description |
BOX CONN SNG WEAVE .7-.97 DIAMETER |
DUSTTIGHT GRIP 0.70-0.97" 1"NPT INS |
extra long description |
P&S BOX70 BOX CONN SNG WEAVE .7-.97 |
EWD TCI373 DustTight Grip 0.70-0.97 |
Features |
Wide range, Straight male, Dust tight grips. 1" NPT, 0.700-0.970" |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
Long Description |
Strain Relief Grip, 0.700 to 1.000 in Cable/Cord Size, Straight Male NPT Connection, 1 in Thread Size, 0.30108 lb |
Eaton strain relief dust tight grip, Insulated, 0.70-0.97" cord diameter, 1" fitting, NPT thread |
Product Type |
Box Conn SNG Weave .7-.97 Diameter |
Dusttight Grip 0.70-0.97" 1"NPT Ins |
Short Description |
1" Strain Relief Grip, .700-.970 DIA RANGE |
- |
Special Features |
Various Types of Pulling, Support and Strain Relief Grips |
Strain relief grips |
|
Cable Size |
NPT Size: 1; Cable Dia. Range: 0.700-1.000 |
- |
Cable Type |
Various Types of Electrical Conductor/Cable |
- |
Cable/Cord Size |
0.700 to 1.000 in |
- |
Connection Type |
Straight Male NPT |
- |
dimensions |
- |
1.4460 IN X 1.6250 IN X 11.5120 IN |
for use with |
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers |
- |
includes |
Insulated Bushing |
- |
load |
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. |
- |
package quantity |
1 CT;8 PK |
- |
Standards Met |
UL/CSA Certified Approval;ECCN: EAR99 |
- |
Thread Size |
1 in |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
BOX70 |
TCI373 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight |
Strain relief dust tight grip |
|
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other |
Capacity |
Various Cable Diameter Ranges |
- |
Mounting |
Consult the Factory for Mounting Recommendations |
- |
standard |
UL/CSA Approval (consult factory) |
CSA Certified,UL Listed |