Item Comparison: B0X40, AHTCI143

Item

B0X40 - Box Conn SNG Weave .4-.54 Dia - Legrand-Pass & Seymour

B0X40
Box Conn SNG Weave .4-.54 Dia

$28.0392 Each

$560.78 (20 Each)

QTY:
Each
Add
AHTCI143 - Dusttight Grip 0.40-0.54" 1/2"NPT Ins - Eaton

AHTCI143
Dusttight Grip 0.40-0.54" 1/2"NPT Ins

$23.85 Each

$1,192.50 (50 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 816 108
Vendor Legrand-Pass & Seymour Eaton
Catalog Number B0X40 AHTCI143
Manufacturer Number BOX40 TCI143
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121722 - Wire and cable pulling device 39121719 - Strain reliefs
UPC/EAN/GTIN 00785007996166 00040893646510
Weight per package 0.133 (lbs/each) 0.06 (lbs/each)
Description B0X40 Box Conn SNG Weave .4-.54 Dia
Strain Relief Grip, 0.400 to 0.540 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size, 0.11525 LB
AHTCI143 Dusttight Grip 0.40-0.54" 1/2"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.40-0.54" Cord Diameter, 1/2" Fitting, NPT Thread
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.04 (Each) $23.85 (Each)
Carton/Reel $28.04 (1 Each) $23.85 (1 Each)
Standard Packaging/Reel $560.78 (20 Each) $1,192.50 (50 Each)
Construction Various Types of Pulling, Support and Strain Relief Grips -
Description BOX CONN SNG WEAVE .4-.54 DIA DUSTTIGHT GRIP 0.40-0.54" 1/2"NPT INS
extra long description P&S BOX40 BOX CONN SNG WEAVE .4-.54 EWD TCI143 DustTight Grip 0.40-0.54
Features Wide Range, Straight Male, Dust Tight Grip, 1/2", 0.400-0.540. Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description Strain Relief Grip, 0.400 to 0.540 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size, 0.11525 lb Eaton strain relief dust tight grip, Insulated, 0.40-0.54" cord diameter, 1/2" fitting, NPT thread
Product Type Box Conn SNG Weave .4-.54 Dia Dusttight Grip 0.40-0.54" 1/2"NPT Ins
Short Description 1/2" Strain Relief Grip, .400-.540 DIA RANGE -
Special Features Various Types of Pulling, Support and Strain Relief Grips Strain relief grips
Cable Size NPT Size: 1/2; Cable Dia. Range: 0.400-0.540 -
Cable Type Various Types of Electrical Conductor/Cable -
Cable/Cord Size 0.400 to 0.540 in -
Connection Type Straight Male NPT -
dimensions - 0.9220 IN X 1.0340 IN X 8.1770 IN
for use with Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers -
includes Insulated Bushing -
load Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. -
package quantity 1 CT;20 PK -
Standards Met UL/CSA Certified Approval;ECCN: EAR99 -
Thread Size 1/2 in -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number BOX40 TCI143
sub brand Pass & Seymour -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight Strain relief dust tight grip
Weight 0.11525 lb -
Application Industrial Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity Various Cable Diameter Ranges -
Mounting Consult the Factory for Mounting Recommendations -
standard UL/CSA Approval (consult factory) CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat