Item Comparison: B0X30, TCI132

Item

B0X30 - Box Conn SNG Weave .3-.4 Dia - Legrand-Pass & Seymour

B0X30
Box Conn SNG Weave .3-.4 Dia

$26.4164 Each

$528.33 (20 Each)

QTY:
Each
Add
TCI132 - Dusttight Grip 0.30-0.43" 1/2"NPT Ins - Eaton

TCI132
Dusttight Grip 0.30-0.43" 1/2"NPT Ins

$23.04 Each

$2,304.00 (100 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 54 60
Vendor Legrand-Pass & Seymour Eaton
Catalog Number B0X30 TCI132
Manufacturer Number BOX30 TCI132
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121722 - Wire and cable pulling device 39121719 - Strain reliefs
UPC/EAN/GTIN 00785007996159 00040893646503
Weight per package 0.133 (lbs/each) 0.065 (lbs/each)
Description B0X30 Box Conn SNG Weave .3-.4 Dia
Wide Range, Straight Male, Dust Tight Grip, 1/2, 0.300-0.430.
TCI132 Dusttight Grip 0.30-0.43" 1/2"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.30-0.43" Cord Diameter, 1/2" Fitting, NPT Thread
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.42 (Each) $23.04 (Each)
Carton/Reel $26.42 (1 Each) $23.04 (1 Each)
Standard Packaging/Reel $528.33 (20 Each) $2,304.00 (100 Each)
Construction Various Types of Pulling, Support and Strain Relief Grips -
Description BOX CONN SNG WEAVE .3-.4 DIA DUSTTIGHT GRIP 0.30-0.43" 1/2"NPT INS
extra long description P&S BOX30 BOX CONN SNG WEAVE .3-.4 EWD TCI132 DustTight Grip 0.30-0.43
Features - Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description Wide Range, Straight Male, Dust Tight Grip, 1/2, 0.300-0.430. Eaton strain relief dust tight grip, Insulated, 0.30-0.43" cord diameter, 1/2" fitting, NPT thread
Product Type Box Conn SNG Weave .3-.4 Dia Dusttight Grip 0.30-0.43" 1/2"NPT Ins
Special Features Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing. Strain relief grips
Cable Size NPT Size: 1/2; Cable Dia. Range: 0.300-0.430 -
Cable Type Various Types of Electrical Conductor/Cable -
dimensions - 1.0620 IN X 1.0620 IN X 6.8000 IN
load Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number BOX30 TCI132
sub brand Pass & Seymour -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight Strain relief dust tight grip
Application Industrial Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity Various Cable Diameter Ranges -
Mounting Consult the Factory for Mounting Recommendations -
standard UL/CSA Approval (consult factory) CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat