Item Comparison: AY600PHLA, AYCL153PHLA

Item

AY600PHLA - Ariadni 600W SP Ltalmd Clam - Lutron

AY600PHLA
Ariadni 600W SP Ltalmd Clam

$17.24 Each

$103.44 (6 Each)

QTY:
Each
Add
AYCL153PHLA - Ariadni 150W Led 3WAY Light Almond Clam - Lutron

AYCL153PHLA
Ariadni 150W Led 3WAY Light Almond Clam

$28.21 Each

$1,354.08 (48 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 75 631
Vendor Lutron Lutron
Catalog Number AY600PHLA AYCL153PHLA
Manufacturer Number AY-600PH-LA AYCL-153PH-LA
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557500067 00027557826037
Weight per package 0.35 (lbs/each) 0.4 (lbs/each)
Description AY600PHLA Ariadni 600W SP Ltalmd Clam
00027557500067|0027557|027557500067|02755750006|50006|Ay 600PH La|AY600PHLA|Ay-600PH-La|Ariadni 600WATT Preset Light Almond|Lewtron Electronics Ay 600PH La|Lewtron Electronics AY600PHLA|Lewtron Electronics Ay-600PH-La|Lootron Electronics Ay 600PH La|Lootron Electronics AY600PHLA|Lootron Electronics Ay-600PH-La|Lutron Ay 600PH La|Lutron AY600PHLA|Lutron Ay-600PH-La|Lutron Electric Ay 600PH La|Lutron Electric AY600PHLA|Lutron Electric Ay-600PH-La|Lutron Electronics Ay 600PH La|Lutron Electronics AY600PHLA|Lu
AYCL153PHLA Ariadni 150W Led 3WAY Light Almond Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.24 (Each) $28.21 (Each)
Carton/Reel $17.24 (1 Each) $84.63 (3 Each)
Standard Packaging/Reel $103.44 (6 Each) $1,354.08 (48 Each)
actuator Toggle Switch Toggle Switch
amperage rating 48.000 48.000 -
connection Screw Terminal Screw Terminal
insulation Plastic Plastic
Lamp Type - Incandescent/Halogen;dimmable CFL/LED
Material METAL/PLASTIC Plastic/Metal
Poles 1 1
Voltage Rating 120 120
Wattage 600 600.000000000000000
Color Light Almond Light Almond
Height - 4.60 in;117 mm
Length - 2.86 in;73 mm
Size 4.60 in (117 mm) x 2.86 in (73 mm) 4.60 x 2.86;117 x 73
Width - 2.58 in;66 mm
Description ARIADNI 600W SP LTALMD CLAM ARIADNI 150W LED 3WAY LIGHT ALMOND CLAM
extra long description - LUT AYCL-153PH-LA ARIADNI CFL/LED D
Features - The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
Long Description 00027557500067|0027557|027557500067|02755750006|50006|AY 600PH LA|AY600PHLA|AY-600PH-LA|ARIADNI 600WATT PRESET LIGHT ALMOND|Lewtron Electronics AY 600PH LA|Lewtron Electronics AY600PHLA|Lewtron Electronics AY-600PH-LA|Lootron Electronics AY 600PH LA|Lootron Electronics AY600PHLA|Lootron Electronics AY-600PH-LA|Lutron AY 600PH LA|Lutron AY600PHLA|Lutron AY-600PH-LA|LUTRON ELECTRIC AY 600PH LA|LUTRON ELECTRIC AY600PHLA|LUTRON ELECTRIC AY-600PH-LA|LUTRON ELECTRONICS AY 600PH LA|LUTRON ELECTRONICS AY600PHLA|LU Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA
Product Type Obsolete-Ay 600WATT Preset Light Almond Ariadni CFL/Led Dimmer Light Almond Clam
Short Description - Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White, Clamshell
Special Features Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Coil Voltage 48.000 48.000 -
Connection Type - Screw Terminal
Maximum Operating Temperature - +40 °C;+104 °F
Minimum Operating Temperature - +0 °C;+32 °F
Mounting Type - Wall Mount
package quantity - 48 CA;3 PK
Power Rating - 150 W;6000 W
Sensor Type - Motion Sensor
Switch Type - Toggle
Warranty - 1 yr
Brand Lutron Lutron
Manufacturers Part Number AY-600PH-LA AYCL-153PH-LA
sub brand Ariadni Ariadni(R)
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Preset dimmer, single-pole, clamshell packaging Preset dimmer, 3-way/single-pole, clamshell packaging
Manufacturer Status Inactive -
Status Inactive -
Weight - 0.4 lb/EA
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 50-60 60 Hz
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 F (0 to 40 C) 32 to 104
standard UL, cUL UL1472 CSA C22.2 184.1, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat