Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
ASR2506 |
SR250XY |
Manufacturer Number |
ASR2506 |
SR-250-XY |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00783786133239 |
00074983607709 |
Weight per package |
0.12 (lbs/each) |
3.65 (lbs/each) |
Description |
ASR2506 250 Al/Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 In Overall Length, Screw Terminal, 0.12 LB/Ea
|
SR250XY 250-6 Splicer/Reducer
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 Awg - 250 Kcmil.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.24 (Each) |
$14.49 (Each) |
Carton/Reel |
$314.83 (12 Each) |
$144.92 (10 Each) |
Standard Packaging/Reel |
$314.83 (12 Each) |
$144.92 (10 Each) |
|
Material |
Aluminum |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated |
- |
|
Height |
- |
1.13 |
Length |
- |
3.94 |
Overall Length |
2.18 in |
- |
|
Description |
250 AL/CU BUTT SPLICE |
250-6 SPLICER/REDUCER |
extra long description |
ABB ASR2506 SPLICE REDUCER SLD BARR |
PAN SR-250-XY Pan-Lug™ SR-250-XY Me |
Long Description |
Butt Splice Connector, #6 AWG Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 in Overall Length, Screw Terminal, 0.12 lb/EA |
Splicer/reducer, aluminum, dual rated, type SR, #6 AWG - 250 kcmil. |
Product Type |
Splice Reducer SLD Barrier 250-6 |
Pan-Lug™ SR-250-Xy Mechanical Connectors - Splicer/Reducer |
Short Description |
250 kcmil Butt Splice Connector, Non-Insulated, 2.18 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
250 kcmil |
- |
Minimum Conductor Size |
#6 AWG |
- |
package quantity |
12 CT |
- |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
- |
|
|
Brand |
Blackburn Mechanical |
PANDUIT |
Manufacturers Part Number |
ASR2506 |
SR-250-XY |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated |
- |
|
|
standard |
UL E9809 |
C22.2 No. 65-13 |