Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit Corporation |
Catalog Number |
ASR1114 |
SR0X |
Manufacturer Number |
ASR1114 |
N/A |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121449 - Wire or cable compression splice
|
-
|
UPC/EAN/GTIN |
00783786133222 |
07498345143 |
Weight per package |
0.055 (lbs/each) |
1 (lbs/each) |
Description |
ASR1114 1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
|
SR0X Terminal Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.74 (Each) |
$5.98 (Each) |
Carton/Reel |
$140.88 (12 Each) |
$5.98 (1 Each) |
Standard Packaging/Reel |
$1,408.85 (120 Each) |
$5.98 (1 Each) |
|
Material |
Aluminum |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated |
- |
|
|
Description |
1/0 AL/CU BUTT SPLICE |
TERMINAL BOX |
extra long description |
ABB ASR1114 SPLICE REDUCER SLD BARR |
- |
Long Description |
Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA |
- |
Product Type |
Splice Reducer SLD Barrier 14-1/0 |
- |
Short Description |
1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Minimum Conductor Size |
#14 AWG |
- |
package quantity |
12 CT;120 PK |
- |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
ASR1114 |
- |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated |