Item Comparison: SPA0, ASR1114

Item

SPA0 - 14-1/0 Al/Cu Splicer - Ilsco

SPA0
14-1/0 Al/Cu Splicer

$38.7966 Each

$38.80 (1 Each)

QTY:
Each
Add
ASR1114 - 1/0 Al/Cu Butt Splice - Blackburn Mechanical

ASR1114
1/0 Al/Cu Butt Splice

$11.7404 Each

$1,408.85 (120 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 21 14
Vendor Ilsco Blackburn Mechanical
Catalog Number SPA0 ASR1114
Manufacturer Number SPA-0 ASR1114
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Large Terminals & Connectors Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00783669857023 00783786133222
Weight per package 0.084 L 0.055 (lbs/each)
Description SPA0 14-1/0 Al/Cu Splicer
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, Ul, Csa
ASR1114 1/0 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 In Overall Length, Screw Terminal, 0.06 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.80 (Each) $11.74 (Each)
Carton/Reel $38.80 (1 Each) $140.88 (12 Each)
Standard Packaging/Reel $38.80 (1 Each) $1,408.85 (120 Each)
Material - Aluminum
Terminal Type - Screw
Conductor Material - Aluminum
Finish - Tin Plated
Overall Length - 1.31 in
Description 14-1/0 AL/CU SPLICER 1/0 AL/CU BUTT SPLICE
extra long description ILSCO SPA-0 AL MEC SPLICER 1/0-14 T ABB ASR1114 SPLICE REDUCER SLD BARR
Long Description Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, UL, CSA Butt Splice Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 1.31 in Overall Length, Screw Terminal, 0.06 lb/EA
Product Type Al Mec Splicer 1/0-14 T Ul Csa Splice Reducer SLD Barrier 14-1/0
Short Description - 1/0 AWG Butt Splice Connector, Non-Insulated, 1.31 in L
Special Features - Easy Installation;No Special Tools Required
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 1/0 AWG
Minimum Conductor Size - #14 AWG
package quantity - 12 CT;120 PK
Standards Met - UL Listed E9809, 486B;CSA Certified
Made in USA - yes
Brand Ilsco Corporation Thomas & Betts
Manufacturers Part Number SPA-0 ASR1114
sub brand - Blackburn
Category Description - Comp & Mech Lugs and Butt Splices
Type - Dual-Rated
Weight - 0.06 lb/EA
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat