Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Ilsco |
Catalog Number |
ASR0214 |
SPA2 |
Manufacturer Number |
ASR0214 |
SPA-2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786133215 |
00783669857009 |
Weight per package |
0.03 (lbs/each) |
0.059 L |
Description |
ASR0214 #2 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
|
SPA2 14-2 Al/Cu Splicer
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.49 (Each) |
$27.59 (Each) |
Carton/Reel |
$125.93 (12 Each) |
$27.59 (1 Each) |
Standard Packaging/Reel |
$125.93 (12 Each) |
$27.59 (1 Each) |
|
Material |
Aluminum |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated |
- |
|
|
Description |
#2 AL/CU BUTT SPLICE |
14-2 AL/CU SPLICER |
extra long description |
ABB ASR0214 SPLICE REDUCER SLD BARR |
ILSCO SPA-2 AL MEC SPLICER 2-14 T U |
Long Description |
Butt Splice Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 in Overall Length, Screw Terminal, 0.03 lb/EA |
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, UL, CSA |
Product Type |
Butt Splice Connector |
Al Mec Splicer 2-14 T Ul Csa |
Short Description |
#14 to #2 AWG Butt Splice Connector, Non-Insulated, 0.95 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Minimum Conductor Size |
#14 AWG |
- |
package quantity |
12 CT;120 PK |
- |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
- |
|
|
Brand |
Blackburn Mechanical |
Ilsco Corporation |
Manufacturers Part Number |
ASR0214 |
SPA-2 |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Dual-Rated |