Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ASR0214 |
AMS2 |
Manufacturer Number |
ASR0214 |
AMS2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121458 - Wire or cable compression reducer
|
UPC/EAN/GTIN |
00783786133215 |
00781810241004 |
Weight per package |
0.03 (lbs/each) |
0.04 (lbs/each) |
Description |
ASR0214 #2 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
|
AMS2 2-14 Al/Cu Butt Splice
Aluminum Mechanical Splice, 2-14 Awg, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.49 (Each) |
$13.77 (Each) |
Carton/Reel |
$125.93 (12 Each) |
$13.77 (1 Each) |
Standard Packaging/Reel |
$125.93 (12 Each) |
$137.70 (10 Each) |
|
Conductor Size |
- |
14-2 AWG |
Material |
Aluminum |
Aluminum |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated |
- |
|
|
Description |
#2 AL/CU BUTT SPLICE |
2-14 AL/CU BUTT SPLICE |
extra long description |
ABB ASR0214 SPLICE REDUCER SLD BARR |
BUR AMS2 2-14 DUAL RATED SPLICE |
Long Description |
Butt Splice Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 in Overall Length, Screw Terminal, 0.03 lb/EA |
Aluminum Mechanical Splice, 2-14 AWG, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin Plated. |
Product Type |
Butt Splice Connector |
2-14 Dual Rated Splice |
Short Description |
#14 to #2 AWG Butt Splice Connector, Non-Insulated, 0.95 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With |
|
Hex Size |
- |
Slot |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Minimum Conductor Size |
#14 AWG |
- |
package quantity |
12 CT;120 PK |
- |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
- |
|
|
Brand |
Blackburn Mechanical |
BURNDY |
Manufacturers Part Number |
ASR0214 |
AMS2 |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated |
AMS, Dual Rated |
|
|
Application |
- |
For Use With Copper And Aluminum Conductors |
standard |
UL E9809 |
ANSI C119.4 |
Temperature Rating |
- |
194° F |