Item Comparison: ASG6X6X4NK, 664SCGVNK

Item

ASG6X6X4NK - 6X6X4 N1 GLV SC NK - Nvent Hoffman

ASG6X6X4NK
6X6X4 N1 GLV SC NK

$21.94 Each

$21.94 (1 Each)

QTY:
Each
Add
664SCGVNK - Encl 6X6X4 N1 GLV SC, NK - Eaton

664SCGVNK
Encl 6X6X4 N1 GLV SC, NK

$14.32 Each

$14.32 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 275 129
Vendor Nvent Hoffman Eaton
Catalog Number ASG6X6X4NK 664SCGVNK
Manufacturer Number ASG6X6X4NK 664 SCGV NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510423001 00782051002263
Weight per package 3.08 (lbs/each) 0.2542 (lbs/each)
Description ASG6X6X4NK 6X6X4 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.08 LB
664SCGVNK Encl 6X6X4 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.2542 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.94 (Each) $14.32 (Each)
Carton/Reel $21.94 (1 Each) $14.32 (1 Each)
Standard Packaging/Reel $21.94 (1 Each) $14.32 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Galvanized -
Style Galvanized -
Overall Length 6 in;152 mm 6 in;152 mm
Size 6.00x6.00x4.00 in 6.00 In Width X 4.00 In Depth X 6.00 In Height
Width 6 -
Description 6X6X4 N1 GLV SC NK ENCL 6X6X4 N1 GLV SC,NK
extra long description NVENT HOF ASG6X6X4NK Pull Box 6.00x B-LINE 664 SCGV NK GLV SC ENC W/O K
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3.08 lb Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.2542 lb
Product Type Pull Box 6.00X6.00X4.00 Type 1 Screw Cover Enclosure
Short Description Type 1 Screw Cover Enclosure, 6 x 4 x 6 in, Painted, 6 KO Type 1 Screw On Enclosure, 6 x 4 x 6 in, Powder Coated, No KO
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
dimensions - 4.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type Nema 1 Nema 1
Finish/Coating Polyester Powder Paint Galvanized
ip rating IP30 IP30
Mounting Type - Wall Mount
Overall Height 6 in;152 mm 6 in;152 mm
Overall Width 4 in;102 mm 4 in;102 mm
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Made in USA yes -
Brand Hoffman Enclosures, Inc. Cooper B-Line/Cable Tray
Manufacturers Part Number ASG6X6X4NK 664 SCGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Weight 3.08 lb 0.2542 lb
Application Commercial;General Industrial Wiring Boxes Junction and Pull Boxes
nema rating - 1
standard - CSA C22.2.,NEMA,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat