Item Comparison: ASE18X18X6, ASE18X18X6NK

Item

ASE18X18X6 - 18X18X6 N1 PNTD SC - Nvent Hoffman

ASE18X18X6
18X18X6 N1 PNTD SC

$92.28 Each

$92.28 (1 Each)

QTY:
Each
Add
ASE18X18X6NK - 18X18X6 N1 PNTD SC NK - Nvent Hoffman

ASE18X18X6NK
18X18X6 N1 PNTD SC NK

$92.28 Each

$92.28 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 93 16
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number ASE18X18X6 ASE18X18X6NK
Manufacturer Number ASE18X18X6 ASE18X18X6NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121303 - Electrical boxes
UPC/EAN/GTIN 00783510432706 00783510435608
Weight per package 18 (lbs/each) 10.1999 (lbs/each)
Description ASE18X18X6 18X18X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
ASE18X18X6NK 18X18X6 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $92.28 (Each) $92.28 (Each)
Carton/Reel $92.28 (1 Each) $92.28 (1 Each)
Standard Packaging/Reel $92.28 (1 Each) $92.28 (1 Each)
Cover Type Screw Cover -
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 ANSI 61
Finish Powder Coated Powder Coated
Style Painted Painted
Overall Length 18 in;457 mm -
Size 18.00x18.00x6.00 in 18.00x18.00x6.00 in
Width 18 18
Description 18X18X6 N1 PNTD SC 18X18X6 N1 PNTD SC NK
extra long description NVENT HOF ASE18X18X6 Pull Box 18.00 NVENT HOF ASE18X18X6NK Pull Box 18.
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 16 Knockouts, 18 lb Screw-Cover Enclosure Type 1 no Knockouts, 18x18x6, Gray, Steel
Product Type Pull Box 18.00X18.00X6.00 Pull Box 18.00X18.00X6.00
Short Description Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO -
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box -
Enclosure Type Nema 1 -
Finish/Coating Polyester Powder Paint -
ip rating IP30 IP30
Knockouts Yes -
Number of Knockouts 16 -
Overall Height 18 in;457 mm -
Overall Width 6 in;152 mm -
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Nvent Hoffman
Manufacturers Part Number ASE18X18X6 ASE18X18X6NK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Pull and Junction Boxes
Weight 18 lb -
Application Commercial;General Industrial Power Distribution
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat