Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE16X16X6 |
16166SCNK |
Manufacturer Number |
ASE16X16X6 |
16166 SC NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510864507 |
00782051338256 |
Weight per package |
15.34 (lbs/each) |
15.1729 (lbs/each) |
Description |
ASE16X16X6 16X16X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
|
16166SCNK Encl 16X16X6 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 16" Height, 6" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.53 (Each) |
$85.96 (Each) |
Carton/Reel |
$77.53 (1 Each) |
$85.96 (1 Each) |
Standard Packaging/Reel |
$77.53 (1 Each) |
$85.96 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Depth |
6 |
- |
Size |
16.00x16.00x6.00 in |
16.00 In Width X 6.00 In Depth X 16.00 In Height |
Width |
16 |
- |
|
Description |
16X16X6 N1 PNTD SC |
ENCL 16X16X6 N1 PNTD SC,NK |
extra long description |
NVENT HOF ASE16X16X6 Pull Box 16.00 |
B-LINE 16166 SC NK SC ENC W/O KO 16 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Enclosure Type 1 with Knockouts, 16x16x6, Gray, Steel |
Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel |
Product Type |
Pull Box 16.00X16.00X6.00 |
SC Enc W/O Ko 16X16X6 |
Special Features |
- |
Keyhole slots on cover, plated screws |
|
dimensions |
- |
6.0000 IN X 12.0000 IN X 16.0000 IN |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
Mounting Type |
- |
Surface |
|
Brand |
Nvent Hoffman |
Eaton |
Manufacturers Part Number |
ASE16X16X6 |
16166 SC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercia |
nema rating |
1 Indoor, electrical protection |
1 |
standard |
- |
UL 50,CSA C22.2.,NEMA |