Item Comparison: 16166SCNK, ASE16X16X6

Item

16166SCNK - 16X16X6 N1 SC - Unity

16166SCNK
16X16X6 N1 SC

$148.08 Each

$148.08 (1 Each)

QTY:
Each
Add
ASE16X16X6 - 16X16X6 N1 PNTD SC - Nvent Hoffman

ASE16X16X6
16X16X6 N1 PNTD SC

$77.53 Each

$77.53 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 3
Vendor Unity Nvent Hoffman
Catalog Number 16166SCNK ASE16X16X6
Manufacturer Number 16166SCNK ASE16X16X6
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515229507 00783510864507
Weight per package 14 (lbs/each) 15.34 (lbs/each)
Description 16166SCNK 16X16X6 N1 SC
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 16 In Overall Length, 16 In Overall Height, 14 LB
ASE16X16X6 16X16X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $148.08 (Each) $77.53 (Each)
Carton/Reel $148.08 (1 Each) $77.53 (1 Each)
Standard Packaging/Reel $148.08 (1 Each) $77.53 (1 Each)
Cover Type Screw On -
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Painted
Overall Length 16 in -
Size 16 X 16 X 6 16.00x16.00x6.00 in
Width - 16
Construction Formed from Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay in Place, Complies with UL 50 -
Description 16X16X6 N1 SC 16X16X6 N1 PNTD SC
extra long description UNT 16166SCNK 16.00 X 16.00 X 6.00I NVENT HOF ASE16X16X6 Pull Box 16.00
Features - Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 16 in Overall Length, 16 in Overall Height, 14 lb Screw-Cover Enclosure Type 1 with Knockouts, 16x16x6, Gray, Steel
Product Type Type 1 Screw Cover Enclosure Pull Box 16.00X16.00X6.00
Short Description Type 1 Screw On Enclosure, 16 x 6 x 16 in, Powder Coated, No KO -
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 -
Enclosure Type Nema 1 -
Finish/Coating Powder Coated -
ip rating - IP30
Knockouts - true
Overall Height 16 in -
Overall Width 6 in -
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant -
Brand Unity MFG Nvent Hoffman
Manufacturers Part Number 16166SCNK ASE16X16X6
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw Cover Junction And Pull Box Pull and Junction Boxes
Weight 14 lb -
Application Industrial Power Distribution
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat