Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE12X12X8 |
12128SCNK |
Manufacturer Number |
ASE12X12X8 |
12128 SC NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510469900 |
00782051226010 |
Weight per package |
12 (lbs/each) |
11.55 (lbs/each) |
Description |
ASE12X12X8 12X12X8 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 12X12X8, Gray, Steel
|
12128SCNK Encl 12X12X8 N1 SC NK Carbon Steel
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.16 (Each) |
$62.72 (Each) |
Carton/Reel |
$57.16 (1 Each) |
$62.72 (1 Each) |
Standard Packaging/Reel |
$57.16 (1 Each) |
$62.72 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Depth |
8 |
- |
Size |
12.00x12.00x8.00 in |
12.00 In Width X 8.00 In Depth X 12.00 In Height |
Width |
12 |
- |
|
Description |
12X12X8 N1 PNTD SC |
ENCL 12X12X8 N1 SC NK CARBON STEEL |
extra long description |
NVENT HOF ASE12X12X8 Pull Box 12.00 |
B-LINE 12128 SC NK SC ENC W/O KO 12 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Enclosure Type 1 with Knockouts, 12x12x8, Gray, Steel |
Eaton B-Line series Type 1 junction boxes, 12" height, 8" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel |
Product Type |
Pull Box 12.00X12.00X8.00 |
SC Enc W/O Ko 12X12X8 |
Special Features |
- |
Keyhole slots on cover, plated screws |
|
dimensions |
- |
8.0000 IN X 12.0000 IN X 12.0000 IN |
ip rating |
IP30 |
- |
Knockouts |
true |
- |
Mounting Type |
- |
Surface |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
ASE12X12X8 |
12128SCNK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial |
nema rating |
- |
1 |
standard |
- |
CSA C22.2.,NEMA,UL 50 |