Item Comparison: ASE12X12X4, 12124SC

Item

ASE12X12X4 - 12X12X4 N1 PNTD SC - Nvent Hoffman

ASE12X12X4
12X12X4 N1 PNTD SC

$43.88 Each

$43.88 (1 Each)

QTY:
Each
Add
12124SC - 12X12X4 SC Junction Box - Unity

12124SC
12X12X4 SC Junction Box

$84.43 Each

$506.58 (6 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 275 411
Vendor Nvent Hoffman Unity
Catalog Number ASE12X12X4 12124SC
Manufacturer Number ASE12X12X4 12124SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121332 - Electrical junction box
UPC/EAN/GTIN 00783510430900 00761515225806
Weight per package 8.38 (lbs/each) 8 (lbs/each)
Description ASE12X12X4 12X12X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 8.38 LB
12124SC 12X12X4 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 4 Knockouts, 8 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.88 (Each) $84.43 (Each)
Carton/Reel $43.88 (1 Each) $84.43 (1 Each)
Standard Packaging/Reel $43.88 (1 Each) $506.58 (6 Each)
Cover Type Screw Cover Screw On
Material Steel Low Carbon Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Overall Length 12 in;305 mm 12 in
Size 12.00x12.00x4.00 in -
Width 12 -
Description 12X12X4 N1 PNTD SC 12X12X4 SC JUNCTION BOX
extra long description NVENT HOF ASE12X12X4 Pull Box 12.00 -
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. -
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 Knockouts, 8.38 lb Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 4 Knockouts, 8 lb
Product Type Pull Box 12.00X12.00X4.00 Type 1 Screw Cover Enclosure
Short Description Type 1 Screw Cover Enclosure, 12 x 4 x 12 in, Painted, 10 KO Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Enclosure Type Nema 1 Nema 1
Finish/Coating Polyester Powder Paint Powder Coated
ip rating IP30 -
Knockouts Yes Yes
Number of Knockouts 10 4
Overall Height 12 in;305 mm 12 in
Overall Width 4 in;102 mm 4 in
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA yes yes
Brand Hoffman Enclosures, Inc. Unity MFG
Manufacturers Part Number ASE12X12X4 12124SC
Category Description STEEL JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Pull and Junction Boxes -
Weight 8.38 lb 8 lb
Application Commercial;General Industrial Industrial
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat