Item Comparison: 10106SC, ASE10X10X6

Item

10106SC - 10X10X6 SC Junction Box - Unity

10106SC
10X10X6 SC Junction Box

$77.98 Each

$311.92 (4 Each)

QTY:
Each
Add
ASE10X10X6 - 10X10X6 N1 PNTD SC - Nvent Hoffman

ASE10X10X6
10X10X6 N1 PNTD SC

$40.42 Each

$40.42 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 164 118
Vendor Unity Nvent Hoffman
Catalog Number 10106SC ASE10X10X6
Manufacturer Number 10106SC ASE10X10X6
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515224403 00783510432003
Weight per package 7 (lbs/each) 8 (lbs/each)
Description 10106SC 10X10X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 7 LB
ASE10X10X6 10X10X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.98 (Each) $40.42 (Each)
Carton/Reel $77.98 (1 Each) $40.42 (1 Each)
Standard Packaging/Reel $311.92 (4 Each) $40.42 (1 Each)
Cover Type Screw On -
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Painted
Depth - 6
Overall Length 10 in -
Size - 10.00x10.00x6.00 in
Width - 10
Description 10X10X6 SC JUNCTION BOX 10X10X6 N1 PNTD SC
extra long description - NVENT HOF ASE10X10X6 Pull Box 10.00
Features - Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 7 lb Screw-Cover Enclosure Type 1 with Knockouts, 10x10x6, Gray, Steel
Product Type Type 1 Screw Cover Enclosure Pull Box 10.00X10.00X6.00
Short Description Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO -
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 -
Enclosure Type Nema 1 -
Finish/Coating Powder Coated -
ip rating - IP30
Knockouts Yes Yes
Number of Knockouts 4 -
Overall Height 10 in -
Overall Width 6 in -
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant -
Made in USA yes -
Brand Unity MFG Nvent Hoffman
Manufacturers Part Number 10106SC ASE10X10X6
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type - Pull and Junction Boxes
Weight 7 lb -
Application Industrial Power Distribution
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat