Item Comparison: ASE10X10X6, 10106SC

Item

ASE10X10X6 - 10X10X6 N1 PNTD SC - Nvent Hoffman

ASE10X10X6
10X10X6 N1 PNTD SC

$40.42 Each

$40.42 (1 Each)

QTY:
Each
Add
10106SC - Encl 10X10X6 SC 1N Encl - Eaton

10106SC
Encl 10X10X6 SC 1N Encl

$43.52 Each

$43.52 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 106 88
Vendor Nvent Hoffman Eaton
Catalog Number ASE10X10X6 10106SC
Manufacturer Number ASE10X10X6 10106 SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121332 - Electrical junction box
UPC/EAN/GTIN 00783510432003 00782051224405
Weight per package 8 (lbs/each) 7.735 (lbs/each)
Description ASE10X10X6 10X10X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
10106SC Encl 10X10X6 SC 1N Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 15 Knockouts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.42 (Each) $43.52 (Each)
Carton/Reel $40.42 (1 Each) $43.52 (1 Each)
Standard Packaging/Reel $40.42 (1 Each) $43.52 (1 Each)
Cover Type - Screw Cover
Material Steel Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Overall Length - 10 in;254 mm
Size 10.00x10.00x6.00 in 10.00 In Width X 6.00 In Depth X 10.00 In Height
Width 10 -
Description 10X10X6 N1 PNTD SC ENCL 10X10X6 SC 1N ENCL
extra long description NVENT HOF ASE10X10X6 Pull Box 10.00 B-LINE 10106 SC SC ENC W/ KO 10X10X
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Enclosure Type 1 with Knockouts, 10x10x6, Gray, Steel Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 15 Knockouts
Product Type Pull Box 10.00X10.00X6.00 Type 1 Screw Cover Enclosure
Short Description - Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO
Special Features - Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Cable Entry - Knockouts
dimensions - 6.0000 IN X 10.0000 IN X 10.0000 IN
Enclosure Type - Nema 1
Finish/Coating - Painted
ip rating IP30 IP30
Knockouts true Yes
Mounting Type - Wall Mount
Number of Knockouts - 15
Overall Height - 10 in;254 mm
Overall Width - 6 in;152 mm
Standards Met - UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number ASE10X10X6 10106 SC
Category Description STEEL JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Application Power Distribution Wiring Boxes Junction and Pull Boxes
nema rating - 1
standard - UL 50,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat