Item Comparison: 10104SC, ASE10X10X4

Item

10104SC - 10X10X4 SC N1 Enclosure - Unity

10104SC
10X10X4 SC N1 Enclosure

$65.82 Each

$394.92 (6 Each)

QTY:
Each
Add
ASE10X10X4 - 10X10X4 N1 PNTD SC - Nvent Hoffman

ASE10X10X4
10X10X4 N1 PNTD SC

$34.14 Each

$34.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 193 212
Vendor Unity Nvent Hoffman
Catalog Number 10104SC ASE10X10X4
Manufacturer Number 10104SC ASE10X10X4
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515224304 00783510430702
Weight per package 6 (lbs/each) 6.28 (lbs/each)
Description 10104SC 10X10X4 SC N1 Enclosure
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 6 LB
ASE10X10X4 10X10X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.82 (Each) $34.14 (Each)
Carton/Reel $65.82 (1 Each) $34.14 (1 Each)
Standard Packaging/Reel $394.92 (6 Each) $34.14 (1 Each)
connection Screw Terminal -
Cover Type Screw On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Painted
Overall Length 10 in 10 in;254 mm
Size - 10.00x10.00x4.00 in
Width - 10
Construction Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place -
Description 10X10X4 SC N1 ENCLOSURE 10X10X4 N1 PNTD SC
extra long description UNT 10104SC N1 SCREW COVER PULL BOX NVENT HOF ASE10X10X4 Pull Box 10.00
Features - Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 6 lb Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 8 Knockouts, 6.28 lb
Product Type Type 1 Screw Cover Enclosure Pull Box 10.00X10.00X4.00
Short Description Type 1 Screw On Enclosure, 10 x 4 x 10 in, Powder Coated, 4 KO Type 1 Screw Cover Enclosure, 10 x 4 x 10 in, Painted, 8 KO
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Cable Entry (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Top, (2) (3/4 - 1 IN) Conduit Concentric Knockout Top, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Top, (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom, (1/2 - 3/4 IN), (3/4 - 1 IN), (1/2 - 3/4 IN), (3/4 - 1 IN) Each Side Freeform Pattern -
Enclosure Type Nema 1 Nema 1
Finish/Coating Powder Coated Polyester Powder Paint
ip rating - IP30
Knockouts Yes Yes
Number of Knockouts 4 8
Overall Height 10 in 10 in;254 mm
Overall Width 4 in 4 in;102 mm
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA yes yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 10104SC ASE10X10X4
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw-On Cover Enclosure Pull and Junction Boxes
Weight 6 lb 6.28 lb
Application Industrial Commercial;General Industrial
Mounting WALL -
standard C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat