Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
UHS200 |
AS200 |
Manufacturer Number |
UHS200 |
AS200 |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Push Button, Pilot Light, Sele
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Steel Junction Boxes
|
UNSPSC |
39121311 - Electrical fittings
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00761515600115 |
00783510597603 |
Weight per package |
1 (lbs/each) |
3 (lbs/each) |
Description |
UHS200 2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 In Mounting Hole Size, 3 In Size, 1 LB
|
AS200 2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 In Diameter, 3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.55 (Each) |
$35.01 (Each) |
Carton/Reel |
$87.75 (5 Each) |
$35.01 (1 Each) |
Standard Packaging/Reel |
$87.75 (5 Each) |
$350.10 (10 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Polyester Powder Paint |
|
Diameter |
- |
2.50 in;64 mm |
Size |
3 in |
3.00 DIa. in |
|
Description |
2" OIL TIGHT HOLE SEAL |
2" OT HOLE SEAL |
extra long description |
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 3 INCH HOLE SIZE; 2 INCH HOLE CONDUIT SIZE |
NVENT HOF AS200 Hole Seals for 2.00 |
Features |
- |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Long Description |
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 in Mounting Hole Size, 3 in Size, 1 lb |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 in Diameter, 3 lb |
Product Type |
Push Button Oil Tight Seal |
Hole Seals For 2.00IN Conduit |
Short Description |
2-1/2" Oil-Tight Hole Seal, Push-Button, Gray |
3/4" Hole Seal, Steel, Polyester Powder Paint |
|
accessory type |
- |
Hole Seal |
actuator type |
Pushbutton |
- |
for use with |
- |
2 in Conduit Holes |
ip rating |
- |
IP66 |
Mounting Hole Size |
2-1/2 in |
- |
Mounting Type |
- |
Panel Mount |
package quantity |
- |
10 PK |
Standards Met |
ANSI 61 |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
|
Brand |
|
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
UHS200 |
AS200 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
STEEL JUNCTION BOXES |
Type |
- |
External Mounting for Industrial Enclosures |
|
|
Application |
- |
Power Distribution; Controls and Drives |