Item Comparison: AS125, S125

Item

AS125 - 1-1/4" Ot Hole Seal - Nvent Hoffman

AS125
1-1/4" Ot Hole Seal

$30.41 Each

$304.10 (10 Each)

QTY:
Each
Add
S125 - Encl 1-1/4" Oil Tight Hole Seal - Eaton

S125
Encl 1-1/4" Oil Tight Hole Seal

$19.58 Each

$489.50 (25 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 714 663
Vendor Nvent Hoffman Eaton
Catalog Number AS125 S125
Manufacturer Number AS125 S125
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Temp. Power Panels & Accessories
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510597405 00782051442205
Weight per package 1.3 (lbs/each) 0.06 (lbs/each)
Description AS125 1-1/4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.69 In Diameter, 1.3 LB
S125 Encl 1-1/4" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 In Diameter, 0.06 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.41 (Each) $19.58 (Each)
Carton/Reel $30.41 (1 Each) $19.58 (1 Each)
Standard Packaging/Reel $304.10 (10 Each) $489.50 (25 Each)
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint Polyester Powder Paint
Diameter 1.69 in;43 mm 2.5 in
Size 2.19 Dia in 2.50 In Diameter
Description 1-1/4" OT HOLE SEAL ENCL 1-1/4" OIL TIGHT HOLE SEAL
extra long description NVENT HOF AS125 Hole Seals for 1.25 B-LINE S125 125 OIL-TIGHT HOLE SEAL
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Long Description Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.69 in Diameter, 1.3 lb Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 in Diameter, 0.06 lb
Product Type Hole Seals For 1.25IN Conduit Oil-Tight Hole Seal
Short Description 3/4" Hole Seal, Steel, Polyester Powder Paint 3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Special Features - Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material ANSI 61 Polyester Powder Painted Steel
accessory type Hole Seal Oil-Tight Hole Seal
dimensions - X X 4.3750 IN
for use with 1-1/4 in Conduit Holes Meter Socket;1-1/2 in Conduit Holes
ip rating IP66 -
Mounting Type Panel Mount -
package quantity 10 PK 1 ct
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant Ul Listed
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number AS125 S125
Category Description STEEL JUNCTION BOXES TEMP. POWER PANELS & ACCESSORIES
Type External Mounting for Industrial Enclosures Other enclosure accessories
Weight 1.3 lb 0.06 lb
Application Controls and Drives; Power Distribution Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerInd
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat