Item Comparison: AS075SS, S075SS

Item

AS075SS - 3/4" SS Ot Hole Seal - Nvent Hoffman

AS075SS
3/4" SS Ot Hole Seal

$47.02 Each

$470.20 (10 Each)

QTY:
Each
Add
S075SS - Encl 3/4" SS O/T Hole Seal - Eaton

S075SS
Encl 3/4" SS O/T Hole Seal

$38.35 Each

$38.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 51 44
Vendor Nvent Hoffman Eaton
Catalog Number AS075SS S075SS
Manufacturer Number AS075SS S075SS
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510594404 00782051485769
Weight per package 1 (lbs/each) 0.17 (lbs/each)
Description AS075SS 3/4" SS Ot Hole Seal
Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 In Diameter, 1 LB
S075SS Encl 3/4" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 3/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.02 (Each) $38.35 (Each)
Carton/Reel $47.02 (1 Each) $38.35 (1 Each)
Standard Packaging/Reel $470.20 (10 Each) $38.35 (1 Each)
Material Stainless Steel Stainless Steel
Color Unpainted -
Finish Polyester Powder Paint -
Diameter 1.06 in;27 mm -
Size 1.56 Dia. in 1.56 In Diameter
Description 3/4" SS OT HOLE SEAL ENCL 3/4" SS O/T HOLE SEAL
extra long description NVENT HOF AS075SS Stainless Hole Se B-LINE S075SS 75 SS OIL-TIGHT HOLE
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure. Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 in Diameter, 1 lb Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 3/4 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Product Type Stainless Hole Seals 0.75 In 75 SS Oil-Tight Hole Seal
Short Description Hole Seal, Stainless Steel, Polyester Powder Paint -
Special Features - Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.06 In, Material Unpainted Stainless Steel
accessory type Hole Seal -
dimensions - X X 4.3750 IN
for use with 3/4 in Conduit Holes -
ip rating IP66 -
Mounting Type Panel Mount -
package quantity 10 PK -
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant -
Brand Hoffman Enclosures, Inc. Eaton
Manufacturers Part Number AS075SS S075SS
Category Description STEEL JUNCTION BOXES COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type External Mounting for Industrial Enclosures Other enclosure accessories
Weight 1 lb -
Application Power Distribution; Corrosive Environments; Controls and Drives Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat