Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
AS050 |
S050 |
Manufacturer Number |
AS050 |
S050 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Temp. Power Panels & Accessories
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510597009 |
00782051442052 |
Weight per package |
1 (lbs/each) |
0.16 (lbs/each) |
Description |
AS050 1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 In Diameter, 1 LB
|
S050 Encl 1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 In Diameter, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.91 (Each) |
$10.12 (Each) |
Carton/Reel |
$17.91 (1 Each) |
$10.12 (1 Each) |
Standard Packaging/Reel |
$179.10 (10 Each) |
$506.00 (50 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Polyester Powder Paint |
|
Diameter |
0.88 in;22 mm |
1.38 in |
Size |
1.38 Dia. in |
1.38 In Diameter |
|
Description |
1/2" OT HOLE SEAL |
ENCL 1/2" OIL TIGHT HOLE SEAL |
extra long description |
NVENT HOF AS050 Hole Seals for 0.5i |
B-LINE S050 50 OIL-TIGHT HOLE SEAL |
Features |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut. |
Long Description |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 in Diameter, 1 lb |
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 in Diameter, 0.16 lb |
Product Type |
Hole Seals For 0.5IN Conduit |
Oil-Tight Hole Seal |
Short Description |
3/4" Hole Seal, Steel, Polyester Powder Paint |
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint |
Special Features |
- |
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material ANSI 61 Polyester Powder Painted Steel |
|
accessory type |
Hole Seal |
Oil-Tight Hole Seal |
dimensions |
- |
X X 4.3750 IN |
for use with |
1/2 in Conduit Holes |
Meter Socket;1/2 in Conduit Holes |
ip rating |
IP66 |
- |
Mounting Type |
Panel Mount |
- |
package quantity |
10 PK |
1 ct |
Standards Met |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
Ul Listed |
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
AS050 |
S050 |
|
Category Description |
STEEL JUNCTION BOXES |
TEMP. POWER PANELS & ACCESSORIES |
Type |
External Mounting for Industrial Enclosures |
Other enclosure accessories |
|
|
Application |
Controls and Drives; Power Distribution |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionComm |
standard |
- |
UL Listed |