Item Comparison: CEE33, ARE33

Item

CEE33 - 30A 1-1/2" Hub Backbox For RCPT - Eaton

CEE33
30A 1-1/2" Hub Backbox For RCPT

$72.66 Each

$72.66 (1 Each)

QTY:
Each
Add
ARE33 - 30A 1" Hub Back Box - Eaton

ARE33
30A 1" Hub Back Box

$115.38 Each

$230.76 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 4
Vendor Eaton Eaton
Catalog Number CEE33 ARE33
Manufacturer Number CEE33 ARE33
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121309 - Specialty electrical boxes
UPC/EAN/GTIN 00662276277069 00782274070902
Weight per package 1.01 (lbs/each) 1.1 (lbs/each)
Description CEE33 30A 1-1/2" Hub Backbox For RCPT
Eaton Crouse-Hinds Series Powermate Cee Back Box, 30A, Cast Aluminum, 1-1/2", 600 Vac/250 VDC
ARE33 30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.66 (Each) $115.38 (Each)
Carton/Reel $72.66 (1 Each) $115.38 (1 Each)
Standard Packaging/Reel $72.66 (1 Each) $230.76 (2 Each)
Material Cast Aluminum Cast Aluminum
Size 1 in 1 in
Description 30A 1-1/2" HUB BACKBOX FOR RCPT 30A 1" HUB BACK BOX
extra long description CRS-H CEE33 BACK BX PWRMT 30A CRS-H ARE33 20/30A BACK BX 1
Features The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Long Description Eaton Crouse-Hinds series PowerMate CEE back box, 30A, Cast aluminum, 1-1/2", 600 Vac/250 Vdc Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1"
Product Type Back BX PWRMT 30a 20/30A Back BX 1
Special Features Device Rating 30 Amp Device Rating 20/30 Amp
dimensions 3.6300 IN X 3.3800 IN X 4.5000 IN 3.6300 IN X 4.2500 IN X 4.5000 IN
Brand EATON CROUSE-HINDS SERIES EATON CROUSE-HINDS SERIES
Manufacturers Part Number CEE33 ARE33
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type BACK BOX BACK BOX
Application Ind Facilities & Factories - Facility: Power Distribution and Control Ind Facilities & Factories - Facility: Power Distribution and Control
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat