Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
ARE33 |
VRE33 |
Manufacturer Number |
ARE33 |
VRE33 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Unassigned
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00782274070902 |
00783936834320 |
Weight per package |
1.1 (lbs/each) |
1.2999 (lbs/each) |
Description |
ARE33 30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
|
VRE33 1" Splice Box
Versamate Series - 30A, 1" Dead-End Back Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$115.38 (Each) |
$53.03 (Each) |
Carton/Reel |
$115.38 (1 Each) |
$53.03 (1 Each) |
Standard Packaging/Reel |
$230.76 (2 Each) |
$53.03 (1 Each) |
|
Material |
Cast Aluminum |
- |
Wire Size |
- |
extra flex: #10-#8;Regular stranding: #10-#6 |
|
Depth |
- |
3-11/16 |
Height |
- |
4-7/8 |
Size |
1 in |
- |
Width |
- |
4-1/4 |
|
Description |
30A 1" HUB BACK BOX |
1" SPLICE BOX |
extra long description |
CRS-H ARE33 20/30A BACK BX 1 |
KLRK VRE33 BACK BOX E-TYPE 1" 30A |
Features |
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings. |
- |
Long Description |
Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1" |
Versamate Series - 30A, 1" Dead-End Back Box |
Product Type |
20/30A Back BX 1 |
Back Box E-Type 1" 30a |
Special Features |
Device Rating 20/30 Amp |
For use with Versamate Series Receptacles. |
|
dimensions |
3.6300 IN X 4.2500 IN X 4.5000 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
ARE33 |
VRE33 |
series |
- |
VersaMate |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
BACK BOX |
Aluminum splice box |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
and food processing facilities.;breweries;chemical plants;construction sites;electrical power plants;grain facilities;marine, docks, ports;petrochemical plants;refineries;textile manufacturing;VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, ho |
environmental conditions |
- |
Wet and hazardous locations |
Mounting |
- |
Mounting holes |
nema rating |
- |
NEMA 3, 4, 4x |
standard |
- |
UL, CSA |