Nacogdoches |
14 |
12 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Lithonia Lighting |
Catalog Number |
APX7RG |
EXRGELM6 |
Manufacturer Number |
APX7RG |
EXRG EL M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083281107 |
00194994900696 |
Weight per package |
2.2 (lbs/each) |
1.92 (lbs/each) |
Description |
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
|
EXRGELM6 Led Exit Red/Green Switchable W/Backup Battery
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.52 (Each) |
$33.89 (Each) |
Carton/Reel |
$23.52 (1 Each) |
$33.89 (1 Each) |
Standard Packaging/Reel |
$141.12 (6 Each) |
$203.34 (6 Each) |
|
amperage rating |
0.093A at 277V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Thermoplastic |
Voltage Rating |
120/277 VAC |
120/277 |
Wattage |
3.12W |
0.3 |
|
Color |
- |
White |
color temperature |
- |
Green,Red,Variable |
Finish |
- |
Textured |
|
Height |
- |
7.13 |
Length |
- |
11.63 |
Size |
12.1 IN Length 2.63 IN Width 7.5 IN Height |
- |
Width |
- |
1.63 |
|
Construction |
- |
New Construction,Remodel |
Description |
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE |
LED EXIT RED/GREEN SWITCHABLE W/BACKUP BATTERY |
extra long description |
CLS APX7RG ALL PRO EXIT RED GRN SEL |
LITH EXRG EL M6 Thermoplastic LED e |
Features |
- |
Contractor Select |
Long Description |
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White |
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss. |
Product Type |
All Pro Exit Red GRN Self Power |
Thermoplastic Led Exit, Red/Green Switch |
Special Features |
Field selectable red or green faces, single or double sided |
- |
|
dimensions |
- |
11.63 x 1.63 x 7.24 |
Fixture Type |
Exit Light |
- |
Hardware |
- |
No |
lumens |
N/A |
- |
Maximum Operating Temperature |
- |
40 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Warranty |
- |
2 |
|
Brand |
ALL-PRO EMERGENCY |
Lithonia Lighting |
Manufacturers Part Number |
APX7RG |
EXRG EL M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
Emergency Exit Sign |
|
|
Application |
lighting |
Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Ceiling/Wall Mount |
SURFACE |
standard |
UL Listed;Title 20 Compliant |
NFPA 101,NFPA 70,ULCA Title 20 |